Shop All Hand Files and Rasps
Westward
Flat File, Machinists, 8 In L, Ergo Handle
Mfr # 1NFV8
Zoro # G3063164
product price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Rectangular
- Length 8 in
- Application General Purpose
- Width 13/16 in
- Finish Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 1NFV8
- Zoro # G3063164
- UPC # 190735755495
- Country of Origin India
- Category Hand Files and Rasps
Dimensions
Length | 8 in |
Width | 13/16 in |
Handle Length | 8 in |
File Length without Tang | 8 in |
File Width | 13/16 in |
Description
When it comes to sharpening your tools, the Westward 1NFV8 Flat File is the ideal tool for the job. It has a length of 8 in., width of 13/16 in., and thickness of 7/32 in. The file features a natural finish with an American pattern, which gives you an edge when working on metal surfaces. This general purpose flat file has 24 teeth per inch, single cut edges, and bastard cut type. With its rectangular profile shape and ergo handle, this flat file will make sharpening your tools more comfortable. The Westward Ergo Handle 8 Inch Flat File is perfect for getting all kinds of jobs done around the workshop or home.
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO AV2 Right Cut Aviation Snip (AV2)
- WALTER Spiral Flute Tap, M4-0.70, Plug, Metric Coarse, 3 Flutes, Uncoated (204107-M4)
- TE-CO Plunger, Spring, Steel, Zinc, #10-32, PK5 (52602)
- HOUGEN 13/16 in. X 3 in. 12,000-Series Annular Cutter (3-12226)
- WESTWARD Needle File Set, 2 Cut, 5.6 In, 12 Pc (10Z659)
- WESTWARD Three Square File, 8 In, 46/47 TPI (12F773)
- WESTWARD Farmer File, Dbl/Single Cut, Rect, 10 In L (10Z698)
- WESTWARD Pillar File, Smooth Cut, Rect, 8 In L (10Z745)
- WESTWARD Half Round File, American, Bastard (30PA61)
- WESTWARD Hand File, Smooth, Half Round, 11-3/4 in. L (39CE66)
- PFERD 5-1/2" Diamond Needle File - Knife, Coarse Cut (04008)
- Westward Hand Files and Rasps