Shop All Hand Files and Rasps
Westward
Flat File, Machinists, 10 In L, Ergo Handle
Mfr # 1NFV9
Zoro # G1236943
product price: $8.55
/ea
$8.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Profile Shape Rectangular
- Length 10 in
- Application General Purpose
- Width 1 in
- Finish Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 1NFV9
- Zoro # G1236943
- UPC # 190735755501
- Country of Origin India
- Category Hand Files and Rasps
Dimensions
Length | 10 in |
Width | 1 in |
Handle Length | 10 in |
File Length without Tang | 10 in |
File Width | 1 in |
Description
Machinists File, File Coarseness Bastard Cut, File Style American Pattern File, File Type Machinists File, Profile Shape Rectangular, Face Cut Style Double-Cut, Edge Cut Style Single, File Length without Tang 10 in, Thickness 1/4 in, File Width 1 in, Includes Handle Yes, Number of Cut Edges 4, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 21, File Body Finish Natural, Handle Length 10 in
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC Let-A (54101)
- STARRETT Dial Indicator, 0 to 0.250 In, 0-100 (81-241J)
- IRWIN Straight Flute Hand Tap, Plug, 4 (1740ZR)
- WESTWARD WESTWARD Intermediate Chest, 3-Drawers, Powder Coated Black, 42" W x 19" D x 16" H (49EV15)
- WESTWARD File, Dbl Cut, 12 In, 36/37 TPI (12F832)
- WESTWARD Square Hand File, 10 In, 41/43 TPI (12F806)
- WESTWARD File, Double Ended, Half Round, 10 In (10Z675)
- WESTWARD Three Square File, 8 In, 46/47 TPI (12F773)
- WESTWARD Needle File Set, 4 Cut, 7.2 In, 12 Pc (10Z663)
- WESTWARD Warding File, Bastard/Smooth, Rect, 10 In L (10Z730)
- CRESCENT NICHOLSON Thread Restoring File Set, Length 8 3/8 in, 4 piece (T33024)
- Westward Hand Files and Rasps