Shop All Hand Files and Rasps
Westward
Flat File, American, Smooth
Mfr # 30PA60
Zoro # G9090103
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Rectangular
- Length 6 in
- Application General Purpose
- Finish Natural
- Pattern American
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 30PA60
- Zoro # G9090103
- UPC # 190735805282
- Country of Origin India
- Category Hand Files and Rasps
Dimensions
Length | 6 in |
Handle Length | 6 in |
File Width | 5/8 in |
File Length without Tang | 6 in |
Description
Machinists File, File Coarseness Smooth Cut, File Style American Pattern File, File Type Machinists File, Profile Shape Rectangular, Face Cut Style Double-Cut, Edge Cut Style Single, File Length without Tang 6 in, Thickness 5/32 in, File Width 5/8 in, Number of Cut Edges 4, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 53, File Body Finish Black Oxide, Handle Length 6 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURTEK Combination flat wrench 1 1/4" (100190)
- RAMSET Fastener Pin, 1 1/4 In, Powder Tool, PK100 (1510)
- BALDOR-RELIANCE C Face Kit, 36-1037GLD (36-1037GLD)
- WILLIAMS 1/2" Drive Socket Set (32943)
- WESTWARD Rectangular File, 14 In, 19/19 TPI (12F828)
- WESTWARD Mill File, American, Bastard Cut, 8 In L (1NFN1)
- WESTWARD Three Square File, 6 In, 51/52 TPI (12F782)
- WESTWARD Hand File, Dbl Cut, 8 In., Black Oxide (12F850)
- WESTWARD File Set, American, Assorted, 3 pcs. (30PA45)
- WESTWARD Taper File, American, Single, Set and Cut (44ZD55)
- PFERD 5-1/2" Square Needle File - Knurled Handle, Cut 2 (12044)
- Westward Hand Files and Rasps