Shop All Hand Files and Rasps
Westward
Flat File, American, Smooth
Mfr # 30PA57
Zoro # G9090076
product price: $12.79
/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Rectangular
- Length 10 in
- Application General Purpose
- Finish Natural
- Pattern American
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 30PA57
- Zoro # G9090076
- UPC # 190735805251
- Country of Origin India
- Category Hand Files and Rasps
Dimensions
Length | 10 in |
Handle Length | 10 in |
File Width | 1 in |
File Length without Tang | 10 in |
Description
Machinists File, File Coarseness Smooth Cut, File Style American Pattern File, File Type Machinists File, Profile Shape Rectangular, Face Cut Style Double-Cut, Edge Cut Style Single, File Length without Tang 10 in, Thickness 1/4 in, File Width 1 in, Number of Cut Edges 4, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 37, File Body Finish Black Oxide, Handle Length 10 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCOTT Hobby Knife, Small Barrel (13963)
- IRWIN 6 in VISE-GRIP Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (2078306)
- KLEIN TOOLS Premium 1000V Insulated Tool Kit, 8-Piece (33529)
- CENTURY DRILL & TOOL 4-1/8" Bi-Metal Hole Saw Shark Tooth (05066)
- WESTWARD Warding File, Second Cut, Rect, 8 In L (10Z733)
- WESTWARD Half Round File, 6 In, Smooth, Machinists (1NFR5)
- WESTWARD File Set, American, Assorted, 5 pcs. (30PA42)
- WESTWARD Half Round File, 8 In, Second, Machinists (1NFR4)
- WESTWARD Flat File, 8 In, Smooth, Machinists (1NFP6)
- WESTWARD Flat File, 6 In, Smooth, Machinists (1NFP5)
- WESTWARD Hand File, Knife Shape, 6 In, 53/54 TPI (12F815)
- Westward Hand Files and Rasps