Shop All Hand Files and Rasps
Westward
Flat File, American, Chip-Breaking
Mfr # 30PA55
Zoro # G9090051
$10.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Rectangular
- Application General Purpose
- Finish Natural
- Pattern American
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 30PA55
- Zoro # G9090051
- UPC # 190735805237
- Country of Origin India
- Category Hand Files and Rasps
Dimensions
Length | 8 in |
Handle Length | 8 in |
File Width | 13/16 in |
File Length without Tang | 8 in |
Description
Machinists File, File Coarseness Smooth Cut, File Style American Pattern File, File Type Machinists File, Profile Shape Rectangular, Face Cut Style Chip-Breaking, Edge Cut Style Single, File Length without Tang 8 in, Thickness 3/16 in, File Width 13/16 in, Number of Cut Edges 4, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 25, File Body Finish Black Oxide, Handle Length 8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 9/16"x12" HSS Extra Long Drill Bit with 1/2"Shank (DWDDL12X9/16X1/2)
- WESTWARD Angled Chisel, IR, 0.500 In., 7 In. (4MHC4)
- AMPG Cmm Tracer Tip, 1mm Ruby, 10mm, M3 (Z3000M3)
- PELICAN Yellow Protective Case, 19.78"L x 15.77"W x 7.4"D (1520-001-240)
- WESTWARD File Set, American, Assorted, 9 pcs. (30PA49)
- WESTWARD Rectangular File, 14 In, 19/19 TPI (12F828)
- WESTWARD Three Square File, 7 In, 51/52 TPI (12F788)
- WESTWARD Rectangular File, 12 In, 22/23 TPI (12F827)
- WESTWARD Mill File, Smooth Cut, Rect, 8 In L (10Z714)
- WESTWARD Half Round File, For Alum, 8 In (10Z613)
- DYNAMIC Tools 8" Round Hand File, Bastard Cut (D094301)
- Westward Hand Files and Rasps