Shop All Hand Files and Rasps
Westward
Flat File, American, Bastard
Mfr # 30PA56
Zoro # G9090067
original price:
$12.49
77% off
$2.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Rectangular
- Length 10 in
- Application General Purpose
- Finish Natural
- Pattern American
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 30PA56
- Zoro # G9090067
- UPC # 190735805244
- Country of Origin India
- Category Hand Files and Rasps
Dimensions
Length | 10 in |
Handle Length | 10 in |
File Width | 1 in |
File Length without Tang | 10 in |
Description
Machinists File, File Coarseness Bastard Cut, File Style American Pattern File, File Type Machinists File, Profile Shape Rectangular, Face Cut Style Double-Cut, Edge Cut Style Single, File Length without Tang 10 in, Thickness 1/4 in, File Width 1 in, Number of Cut Edges 4, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 23, File Body Finish Black Oxide, Handle Length 10 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINK HANDLES Heavy Cotton Hoe Handle, 60", Clear (66635)
- STANLEY Hammer, Antivibe, 28 oz., 16" L (FMHT51295)
- WESTWARD Pry Bar, Carbon Steel, Silver, 28 in. L (31MA36)
- DRILL AMERICA 5/16"-24 HSS Left Hand 4 Flute Tap Set (DWT60766)
- WESTWARD File, Single Groove, 12 In (10Z686)
- WESTWARD Square Hand File, 8 In, 46/47 TPI (12F805)
- WESTWARD Hand File Set, Bastard/Smooth, 4 Pcs (10Z762)
- WESTWARD Flat File, American, Smooth (30PA57)
- WESTWARD Bastard Cut File Set, 6 PC (1NFK5)
- WESTWARD Rectangle File, For Alum, 10 In (10Z611)
- SURTEK Flat Bastard File 12 (120334)
- Westward Cutting and Shaping Tools