Shop All Hand Files and Rasps
Westward
Flat File, American, Bastard
Mfr # 30PA51
Zoro # G9090015
$6.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Rectangular
- Length 6 in
- Application General Purpose
- Finish Natural
- Pattern American
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 30PA51
- Zoro # G9090015
- UPC # 190735805190
- Country of Origin India
- Category Hand Files and Rasps
Dimensions
Length | 6 in |
Handle Length | 6 in |
File Width | 5/8 in |
File Length without Tang | 6 in |
Description
If you are looking for a general purpose flat file, the Westward 30PA51 is an excellent choice. It has 31 teeth per inch and is made of natural material. The American pattern flat file has a rectangular profile shape and comes with a single cut edge. It also features a bastard cut type and has 31 teeth per inch. This 6 in. long flat file comes with 1NFW5 recommended handle. Made of natural material, this Westward Flat File is perfect for your next project.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT ToughSystem 2.0 Tool Box, Plastic, Black, 22 in W x 15 in D x 12-1/2 in H (DWST08300)
- PROTEAM ProForce 1500XP Upright Vacuum w/On-Board Tools (107252)
- AMERICAN FORGE & FOUNDRY Torque Limiting Individual Extensions (40080)
- HUSKIE TOOLS Flip-Top Dieless Crimping Tool, 6.2-Ton (EP-750A)
- WESTWARD Mill File, American, Smooth Cut, 6 In. L (1NFN5)
- WESTWARD Hand File, Bastard, Half Round, 13-3/4 in.L (39CE61)
- WESTWARD Mill File, Bastard Cut, Rect, 6 In L (10Z701)
- WESTWARD Hand File Set, Bastard/Smooth, 11 Pc (10Z754)
- WESTWARD Cabinet Rasp File, Bastard, Half Rnd, 8 In (10Z718)
- WESTWARD Needle File Set, 4 Cut, 7.2 In, 12 Pc (10Z663)
- PFERD 6" Half Round File - Second Cut (11021)
- Westward Cutting and Shaping Tools