Shop All Hand Files and Rasps
Westward
Flat File, American, Bastard
Mfr # 30PA50
Zoro # G9090006
product price: $16.45
/ea
$16.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Rectangular
- Length 12 in
- Application General Purpose
- Finish Natural
- Pattern American
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 30PA50
- Zoro # G9090006
- UPC # 190735805183
- Country of Origin India
- Category Hand Files and Rasps
Dimensions
Length | 12 in |
Handle Length | 12 in |
File Length without Tang | 12 in |
File Width | 1 3/16 in |
Description
Machinists File, File Coarseness Bastard Cut, File Style American Pattern File, File Type Machinists File, Profile Shape Rectangular, Face Cut Style Double-Cut, Edge Cut Style Single, File Length without Tang 12 in, Thickness 9/32 in, File Width 1 3/16 in, Number of Cut Edges 4, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 18, File Body Finish Black Oxide, Handle Length 12 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVOLUTION 1/2" Diameter X 2" Depth Annular HSS Cutter, Pilot Pin Included (CC500L)
- MILWAUKEE TOOL M18 Fuel 18V Cordless 1/2 in. Hammer Drill/Driver (ML2904-20)
- GENERAL TOOLS JEWELERS SCREWDRIVER SET/6BL (GNSPC600)
- ZORO SELECT Chucking Reamer, 4mm, 6 Flute, Cobalt (1435-0.1575)
- WESTWARD File, Dbl Cut, 12 In, 36/37 TPI (12F832)
- WESTWARD Hand File, Single Cut, 10 In., Black Oxide (12F835)
- WESTWARD Mill File, Second Cut, Rect, 12 In L (10Z710)
- WESTWARD Square Hand File, 6 In, 43/44 TPI (12F797)
- WESTWARD Needle File Set, 4 Cut, 7.2 In, 12 Pc (10Z663)
- WESTWARD Spot Welder Tip File, American, Bastard (30PA64)
- DIAMOND FARRIER Rasp 14" (3837)
- Westward Hand Files and Rasps