Shop All Hand Files and Rasps
Westward
Flat File, 8 In, Bastard, Machinists
Mfr # 1NFP1
Zoro # G1460015
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Rectangular
- Length 8 in
- Application General Purpose
- Width 101/125 in
- Finish Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 1NFP1
- Zoro # G1460015
- UPC # 190735755150
- Country of Origin India
- Category Hand Files and Rasps
Dimensions
Length | 8 in |
Width | 101/125 in |
Handle Length | 8 in |
File Length without Tang | 8 in |
File Width | 13/16 in |
Description
If you need a flat file for general purpose, the Westward 1NFP1 Flat File is what you need. The high-quality hand file and rasp has an 8 in. length. It has a width of 101/125 in., which allows it to accommodate a wide range of applications. The rectangular profile shape offers excellent filing capabilities on all types of materials. This American pattern file features 24 teeth per inch, giving you smooth results every time. The Westward 1NFP1 Flat File is a quality tool that will help to make your job easier and more efficient.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Parallel Bench Vice, 125mm (015990125)
- DREMEL Cutting Bit, 1/8in dia., 1-1/2in L, HSS (561)
- DRILL AMERICA 11/16"x5/8" HSS 4 Flute Single End End Mill, Flute Length: 1-5/8" (BRCF330)
- CHAMPION CUTTING TOOL CHAMPION HS BRUTE COUNTERSINK 1 FLUTE (XL801-3/8X82)
- WESTWARD Cant Saw File, Std Cut, Triangular, 10 In L (10Z679)
- WESTWARD Hand File, Dbl Groove, SPL, Half Rnd, 8 In L (10Z690)
- WESTWARD Rasp File, 4-IN-1, American, 8 In L (1NFV2)
- WESTWARD Square Hand File, 14 In, 17/18 TPI (12F795)
- WESTWARD Milled Tooth File, Flexible, 12 In, 10 TPI (12F864)
- WESTWARD Half Round File, American, Second/Double (44ZD54)
- OREGON Files, 8", 5mm dia., 12 (70505)
- Westward Hand Files and Rasps