Shop All Hand Files and Rasps
Westward
Flat File, 12 In, Smooth, Machinists
Mfr # 1NFP8
Zoro # G2923191
product price: $15.45
/ea
$15.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Rectangular
- Application General Purpose
- Finish Natural
- Pattern American
- Edges Single Cut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 1NFP8
- Zoro # G2923191
- UPC # 190735755228
- Country of Origin India
- Category Hand Files and Rasps
Dimensions
Length | 12 in |
Handle Length | 12 in |
File Width | 1 3/16 in |
File Length without Tang | 12 in |
Description
Machinists File, File Coarseness Smooth Cut, File Style American Pattern File, File Type Machinists File, Profile Shape Rectangular, Face Cut Style Double-Cut, Edge Cut Style Single, File Length without Tang 12 in, Thickness 9/32 in, File Width 1 3/16 in, Number of Cut Edges 4, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 36, File Body Finish Natural, Handle Length 12 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO 1 6 in CRHEX Cleanable Reversible Magnetic Hex Drivers 516 and 38 2PK (2PK-MSHXLC1)
- KO-KEN Socket 13mm Nut Grip 55mm 3/8 Sq. Drive (3350M-13)
- KAPRO 905 CONDOR 72" Magnetic Professional Box Level with OPTIVISION Red (905-41-72M)
- KRAFT TOOL Elite Series Blue Steel, 6"x6" 3/4"R (CFE578K)
- WESTWARD Flat File, 8 In, Second, Machinists (1NFP4)
- WESTWARD Flat Files, 10 In, Bastard, Machinists (1NFP2)
- WESTWARD Flat Files, 10 In, Smooth, Machinists (1NFP7)
- WESTWARD Cabinet Rasp File, Half Round, 8 In (10Z669)
- WESTWARD Square Hand File, 8 In, 46/47 TPI (12F805)
- WESTWARD Mill File, Bastard Cut, Rect, 8 In L (10Z702)
- GEDORE Contact File (8729)
- Westward Cutting and Shaping Tools