Shop All Demolition Hammer Accessories
Westward
Flat Chisel, SDS Max, L 18 In., W 1 In.
Mfr # 22UV15
Zoro # G7592426
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type SDS Max
- Overall Length (In.) 18 in
- Shank Size (In.) 23/32 in
- Blade Width (In.) 1 in
- Shank Length (In.) 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 22UV15
- Zoro # G7592426
- UPC # 190735773437
- Country of Origin China
- Category Demolition Hammer Accessories
Dimensions
Overall Length (In.) | 18 in |
Shank Size (In.) | 23/32 in |
Blade Width (In.) | 1 in |
Shank Length (In.) | 4 1/2 in |
Length (In.) | 18 in |
Overall Length | 18 in |
Shank Length | 4 1/2 in |
Head Width | 1 in |
Shank Diameter | 23/32 in |
Drill Bit Size | 1 in |
Description
Chisel Bit, Chisel Type Flat Chisel, Shank Type - Machining SDS Max, Shank Diameter 23/32 in, Shank Length 4 1/2 in, Measurement System Fractional Inch, Head Width 1 in, Overall Length 18 in, Chisel Collar Shape Flat, For Tool Type Rotary Drill
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEELER-REX Mini Snipper, 1/8" to 1-1/4" PTFE (5191)
- GUARDAIR Pistol Grip Air Gun, 12" Extension (U75XT012AA2)
- PROTO Black Chrome Combo Reversible Ratcheting Wrench 1/2"-Spline (JSCV16)
- DRILL AMERICA B HSS Black Oxide Jobber Length Drill Bit (DWDNB)
- WESTWARD Scaling Chisel, SDS Max, L12 In., W 1.5 In. (22UV16)
- WESTWARD Bull Point Chisel, SDS Max, L 18 In. (22UV10)
- WESTWARD Bull Point Chisel, SDS Max, L 12 In. (22UV09)
- WESTWARD Scaling Chisel, SDS Max, L 12 In., W 2 In. (22UV17)
- WESTWARD Ground Rod Driver, SDS Max, 10 In. L (22UV20)
- WESTWARD Flat Chisel, SDS Max, L 12 In., W 1 In. (22UV14)
- MILWAUKEE TOOL SDS-MAX SLEDGE Scraping Chisel (48-62-4089)
- Westward Demolition Hammer Accessories