Shop All Demolition Hammer Accessories
Westward
Flat Chisel, SDS Max, L 12 In., W 1 In.
Mfr # 22UV14
Zoro # G7536042
product price: $6.59
/ea
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type SDS Max
- Overall Length (In.) 12 in
- Shank Size (In.) 23/32 in
- For Use With Hammer Drill
- Blade Width (In.) 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 22UV14
- Zoro # G7536042
- UPC # 190735773420
- Country of Origin China
- Category Demolition Hammer Accessories
Dimensions
Overall Length (In.) | 12 in |
Shank Size (In.) | 23/32 in |
Blade Width (In.) | 1 in |
Length (In.) | 12 in |
Shank Length (In.) | 4 1/2 in |
Overall Length | 12 in |
Shank Diameter | 23/32 in |
Shank Length | 4 1/2 in |
Head Width | 1 in |
Drill Bit Size | 1 in |
Description
Chisel Bit, Chisel Type Flat Chisel, Shank Type - Machining SDS Max, Shank Diameter 23/32 in, Shank Length 4 1/2 in, Measurement System Fractional Inch, Head Width 1 in, Overall Length 12 in, Chisel Collar Shape Flat, For Tool Type Rotary Drill
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSON 9 Piece Fractional Bolt Extractor Set (54009)
- MILWAUKEE TOOL SDS-Plus 2-Cutter 16 x 450 mm (48-20-8081)
- REGAL CUTTING TOOLS M4 x 0.7 D4 4 Flt. Bottom Metric Hand Tap (027730AS)
- STANLEY Utility Blades With Dispenser, PK10 (11-921T)
- WESTWARD Floor Scraper, SDS Max, L 25 In., W 6 In. (22UV21)
- WESTWARD Scaling Chisel, 3/4 Hex, L 12 In., W 3 In. (22UU94)
- WESTWARD Flat Chisel, SDS Max, L 18 In., W 1 In. (22UV15)
- WESTWARD Scaling Chisel, SDS Max, L12 In., W 1.5 In. (22UV16)
- WESTWARD Bull Point Chisel, SDS Max, L 12 In. (22UV09)
- WESTWARD Scaling Chisel, SDS Max, L 12 In., W 2 In. (22UV17)
- BOSCH Spline Drive Hammer Steel, Bushing Tool (HS1809)
- Westward Rotary and Demolition Hammers