Shop All Air Tool Chisels
Westward
Flat Chisel, IR, 0.500 In., 7 In.
Mfr # 4MHA9
Zoro # G2629584
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Size 0.5 in
- Chisel Shank Size 0.5 in
- Chisel Shank Type IR
- Chisel Tip Width 2 in
- Tool Overall Length 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 4MHA9
- Zoro # G2629584
- UPC # 190735855386
- Country of Origin China
- Category Air Tool Chisels
Dimensions
Shank Size | 0.5 in |
Chisel Shank Size | 0.5 in |
Chisel Tip Width | 2 in |
Tool Overall Length | 7 in |
Tip Width | 2" |
Overall Length | 7 in |
Shank Length | 19/32 in |
Head Width | 2 in |
Shank Diameter | 7/16 in |
Drill Bit Size | 1/2 in |
Description
Chisel, Non-Sparking No, Shank Shape Square, Shank Size 0.5 in, Shank Design IR, Overall Length 7 in, Material Steel, Point Type Scaling Chisel, Chisel Tip Width 2 in, Chisel Scaler Style Fuji, Cutting Application Surface Removal, Material Grade 42CRMO, Compatible with Product Type Chisel Scalers, Compatible with Manufacturer Part Number ACL-041
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 1 3/16 in Size, Deep Socket, Black Phosphate (49-66-6233)
- UNIBOR 2in x 2in Low Profile Magnetic Drill (ELP50)
- KNIPEX High Leverage Combination Pliers 8 (02 01 200 SBA)
- CRAFTSMAN 1/4-in Drive 72 Geared Teeth Ratchets, 1/4" Drive 72T Swivel Head, Full polish (CMMT99421)
- WESTWARD Ball Type Retainer, 0.401 In. Shank (4MGY2)
- WESTWARD Moil Point Chisel, 0.680 In., 9 In., Oval (4MGZ4)
- WESTWARD Flat Chisel, 0.680 In., 9 In., Oval (4MGZ2)
- WESTWARD Muffler Splitter Chisel, 0.401 In., 7-1/2 (4MHE3)
- WESTWARD Flat Chisel, 0.875 In., 14 In. (4MHC5)
- WESTWARD Angled Chisel, Fuji, 0.500 In., 7 In. (4MHA7)
- CHICAGO PNEUMATIC Retainer, Beehive (A047096)
- Westward Air Tool Chisels