Shop All Air Tool Chisels
Westward
Flat Chisel, B1/Cleco, 0.500 In., 7 In.
Mfr # 4MHA4
Zoro # G3449634
product price: $21.75
/ea
$21.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Size 0.5 in
- Chisel Shank Size 0.5 in
- Chisel Shank Type B1/Cleco
- Chisel Tip Width 2 in
- Chisel Collar Type Oval
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 4MHA4
- Zoro # G3449634
- UPC # 190735855331
- Country of Origin China
- Category Air Tool Chisels
Dimensions
Shank Size | 0.5 in |
Chisel Shank Size | 0.5 in |
Chisel Tip Width | 2 in |
Tool Overall Length | 7 in |
Shank Length | 44,385 in |
Tip Width | 2" |
Overall Length | 7 in |
Head Width | 2 in |
Drill Bit Size | 1/2 in |
Shank Diameter | 11/32 in |
Description
Chisel, Non-Sparking No, Shank Shape Square, Shank Size 0.5 in, Shank Design B1/Cleco, Overall Length 7 in, Material Steel, Point Type Scaling Chisel, Chisel Tip Width 2 in, Chisel Scaler Style B1/Cleco, Chisel Collar Type Oval, Cutting Application Surface Removal, Material Grade 42CRMO, Compatible with Product Type Chisel Scalers, Compatible with Manufacturer Part Number ACL-034
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN Bit Drill Hss 7Pc 1/16-1/4In (887000OR)
- PROSKIT Lunar Series Crimper Open Barrel Contact (300-164)
- HOUGEN-OGURA 5/16 in. Round Punch (76336)
- ITL 1000V Insulated Nut Driver, 3/8 inch (02333)
- WESTWARD Flat Chisel, Fuji, 0.500 In., 7 In. (4MHA5)
- WESTWARD Standard Narrow Chisel, 1.125 In., 14 In. (4MHC9)
- WESTWARD Moil Point Chisel, 0.580 In., 12 In., Oval (4MGY6)
- WESTWARD Chisel Retainer, 0.680 In. Shank (4MGZ9)
- WESTWARD Moil Point Chisel, 0.580 In., 9 In., Oval (4MGY5)
- WESTWARD Scraping Rivet Hammer Chisel, 0.401 In. (4MHD9)
- WESTWARD Moil Point Chisel, 1.000 In., 19 In. (4MHC8)
- Westward Air Tool Chisels