Shop All Flaring & Swaging Tools
Westward
Flaring Tool, Single, 3/16-5/8, 6 Sizes
Mfr # 3CYR7
Zoro # G2815696
product price: $21.69
/ea
$21.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Die Block
- Flare Type Single 45 Degree
- Capacity Tubing O.D. (In.) 3/16 in, 1/4 in, 5/16 in, 3/8 in, 1/2 in, 5/8 in
- Cone Type Swivel
- Application For Soft Copper, Brass, Aluminum and Thin Walled Tubing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 3CYR7
- Zoro # G2815696
- UPC # 190735822623
- Country of Origin Taiwan, Province of China
- Category Flaring & Swaging Tools
Dimensions
Overall Length (In.) | 5 7/8 in |
Tool Length | 5 7/8 in |
Number of Sizes | 6 |
Compatible Tube Size | 3/16 in, 1/4 in, 5/16 in, 3/8 in, 1/2 in, 5/8 in |
Tube Swaging Sizes | 1/4 in, 3/16 in, 3/8 in, 5/16 in, 5/8 in |
Details
Item | Flaring Tool |
Type | Die Block |
Flare Type | Single 45 Degree |
Capacity Tubing O.D. (In.) | 3/16 in, 1/4 in, 5/16 in, 3/8 in, 1/2 in, 5/8 in |
Cone Type | Swivel |
Application | For Soft Copper, Brass, Aluminum and Thin Walled Tubing |
Features | Positive Stop Gauge, Marked Tubing Sizes |
Construction | Aluminum |
Includes | Tool Case |
Handle | Sliding T |
Shop By | Closeouts |
Body Material | Aluminum |
Non-Sparking | No |
Product Type | Flaring Tool |
Maximum Wall Thickness | 0.065 in |
Handle Design | Sliding T |
Material Application | Aluminum, Brass, Copper |
Description
Flaring Tool, Product Type Flaring Tool, Compatible Tube Size 3/16 in, 1/4 in, 5/16 in, 3/8 in, 1/2 in, 5/8 in, Material Application Aluminum, Brass, Copper, Flare Type Single 45 Degree, Maximum Wall Thickness 0.065 in, Cone Type Swivel, Number of Sizes 6, Non-Sparking No, Body Material Aluminum, Handle Design Sliding T, Tool Length 5 7/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASCO 24V DC Polymide, Polyphenylene Ether Solenoid Valve, Normally Closed, 1/2 in Pipe Size (K212A025S0100F1)
- KOHLER Triko Quiet-Close Eb Toilet Seat (25883-0)
- KIBI Circular 10 inch Bathroom Towel Bar (KBA1403BG)
- HONEYWELL Ms4104F1210 30 Lb-In Fire Smoke (MS4104F121)
- WESTWARD Swaging Tool Set, 4 Pc, 1/4-5/8 In (3CYP5)
- WESTWARD Swaging Tool Set, 3/16-5/8 In (3CYR8)
- WESTWARD Double Flaring Tool, 45 Deg Double Lap (3CYN8)
- WESTWARD Flaring and Cutting Set, Double, 8 Pc (3CYT7)
- WESTWARD Flaring Tool, Single, 3/16-5/8, Chrome (3CYV1)
- WESTWARD Flaring and Swaging Tool, 1/8-3/4 In (3CYU4)
- WESTWARD Flaring Tool, Adjustable, 3/16-5/8 In (3CYR6)
- Westward Flaring & Swaging Tools