Shop All Flaring & Swaging Tools
Westward
Flaring Tool, Adjustable, 3/16-5/8 In
Mfr # 3CYR6
Zoro # G0475361
product price: $28.95
/ea
$28.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Adjustable
- Flare Type Single 45 Degree
- Capacity Tubing O.D. (In.) 3/16, 1/4, 5/16, 3/8, 7/16, 1/2, 5/8
- Application For Soft Copper, Brass, Aluminum and Thin Walled Tubing
- Overall Length (In.) 5 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 3CYR6
- Zoro # G0475361
- UPC # 190735822616
- Country of Origin Taiwan, Province of China
- Category Flaring & Swaging Tools
Dimensions
Overall Length (In.) | 5 1/8 in |
Tool Length | 5 1/8 in |
Compatible Tube Size | 3/16 in, 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 5/8 in |
Tube Swaging Sizes | 1/4 in, 3/16 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in |
Number of Sizes | 7 |
Details
Item | Flaring Tool |
Type | Adjustable |
Flare Type | Single 45 Degree |
Capacity Tubing O.D. (In.) | 3/16, 1/4, 5/16, 3/8, 7/16, 1/2, 5/8 |
Application | For Soft Copper, Brass, Aluminum and Thin Walled Tubing |
Construction | Aluminum |
Features | Single Opening Design, Self-Centering Slip-On Yoke |
Handle | Sliding T |
Handle Design | Sliding T |
Body Material | Aluminum |
Product Type | Flaring Tool |
Material Application | Aluminum, Brass, Copper |
Description
Flaring Tool, Product Type Flaring Tool, Compatible Tube Size 3/16 in, 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 5/8 in, Material Application Aluminum, Brass, Copper, Flare Type Single 45 Degree, Number of Sizes 7, Body Material Aluminum, Handle Design Sliding T, Tool Length 5 1/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Trip Lever, Gold, Pipe 1-1/2" dia. (35201)
- PROTECT AIR Miniature Regulator, 2 1/16", 1 5/16" H (PIR231AS1245)
- CHARLOTTE PIPE AND FOUNDRY 4x2 DBL Sanitary Tee (PVC 00429 1600HA)
- DUPONT VIH System Wrench, 100 F, 10 in. (WFAW150)
- WESTWARD Flaring Tool, Single, 3/16-5/8, 6 Sizes (3CYR7)
- WESTWARD Flaring Tool, Single, 3/16-5/8, Chrome (3CYV1)
- WESTWARD Flaring and Cutting Set, Double, 8 Pc (3CYT7)
- WESTWARD Flaring and Swaging Tool, 1/8-3/4 In (3CYU4)
- WESTWARD Swaging Tool Set, 3/16-5/8 In (3CYR8)
- WESTWARD Double Flaring Tool, 45 Deg Double Lap (3CYN8)
- S.U.R. & R. AUTO PARTS Deluxe Flaring Tool, ft.351 (SRRFT351)
- Westward Flaring & Swaging Tools