Shop All Combination Wrench Sets
Westward
Flare Nut Wrench Set, 8 Pieces, 6 Pts
Mfr # 4YR29
Zoro # G1055713
$68.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE, Metric
- Number of Points 6
- Finish Chrome
- Number of Pieces 8
- Includes Vinyl Pouch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 4YR29
- Zoro # G1055713
- UPC # 190735860205
- Country of Origin Multiple
- Category Combination Wrench Sets
Dimensions
Range of Lengths | 5-1/2 to 9-1/4 in |
Wrench Head Sizes | 3/8 in, 10 mm, 11 mm, 7/16 in, 12 mm, 1/2 in, 13 mm, 14 mm, 9/16 in, 15 mm, 5/8 in, 17 mm, 11/16 in, 3/4 in, 7/8 in, 9 |
Head Size | 9 mm, 3/8 in, 10 mm, 11 mm, 7/16 in, 12 mm, 1/2 in, 13 mm, 14 mm, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 7/8 in |
Range of Lengths (In.) | 5 1/2 to 9 1/4 in |
Range of Head Sizes | 3/8 in to 7/8 in, 9 mm to 14 mm |
Description
This Westward 4YR29 Flare Nut Wrench Set is a comprehensive set of wrenches that can tackle fasteners of various types and sizes. It features both SAE and metric flare nut wrenches. The straight wrench shape is suitable for working in tight spaces. The 6-point offset design provides the right amount of clearance needed to access bolts in hard to reach areas. This 8-piece set has a chrome finish, making it ideal for use on any surface or project. With this Westward 4YR29 Flare Nut Wrench Set, you will have everything you need for your next project.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 12 Pc 90T 12PT Metric Combi Ratchet Wrench Set (KDT86927)
- PROTO 1/2 in Drive, 31mm 12 pt Metric Socket, 12 Points (J5431M-TT)
- GEARWRENCH 3/8" Drive Locking Impact Extension 3" (84432N)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 30 (H2012DY)
- WESTWARD Combination Wrench Set, 10 Pieces, 12 Pts (54DF91)
- WESTWARD Combination Wrench Set, 12 Pieces, 12 Pts (54DF94)
- WESTWARD Combo Wrench Set, 1/4-1-1/8 in, 7-24 mm, 32-Piece (3XU43)
- WESTWARD Combination Wrench Set, 14 Pieces, 12 Pts (54DF98)
- WESTWARD Combo Wrench Set, 5/16-1-1/4 in., 15 Pc (4VAV9)
- WESTWARD Combo Wrench Set, Full Polish, 7-27mm, 17Pc (3XU46)
- WRIGHT TOOL Combination Open End Flare Nut Wrench 7 (742)
- Westward Combination Wrench Sets