Shop All Flare Nut Wrenches
Westward
Flare Nut Wrench, Head Size 3/4" x 7/8"
Mfr # 5MR60
Zoro # G2434966
product price: $16.65
/ea
$16.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wrench Product Grouping Wrenches
- Wrench Shape Straight
- Single End/Double End Double End
- Reversing No
- Box End Style Double Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 5MR60
- Zoro # G2434966
- UPC # 190735861905
- Country of Origin Multiple
- Category Flare Nut Wrenches
Dimensions
Wrench Head Sizes | 3/4 in, 7/8 in |
Overall Length | 9 in |
Head Size | 3/4 in, 7/8 in |
Description
Flare Nut Wrench, Alloy Steel, Satin, Head Size 3/4 in, 7/8 in, 6-Point Flare Nut, 9 in, 10 Degrees , Head Thickness 35/64 in, 1 15/32 in, Insulated No, SAE, Double End, Handle Type One Piece
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GS TOOLING 3/8" ER16 Tap Collets (337824)
- ZEPHYR Bit Holder, 1/4" Drive Size, 1-1/2" L (ZNM27)
- STAHLWILLE TOOLS OPEN-RING Wrench Size 27 x 36 mm L.300 mm (41082736)
- TEKTON 7/16 Inch High-Torque Black Oxide Blade Nut Driver (26867)
- WESTWARD Dbl Open End Wrench, Satin, 1-1/16 x 1-1/8 (36A311)
- WESTWARD Flare Nut Wrench, Head Size 13mm x 14mm (5MR56)
- WESTWARD Combination Flare Nut Wrench, L 7-1/32" (4NZK8)
- WESTWARD Combination Flare Nut Wrench, L 8-1/2" (4NZK2)
- WESTWARD Open End Wrench, 20x22mm, 10 L (1EYN8)
- WESTWARD Flare Nut Wrench, Head Size 15mm x 17mm (5MR57)
- PROTO Flare Nut Wrench, Head Size 19mm (J3819M)
- Westward Flare Nut Wrenches