Shop All Flare Nut Wrenches
Westward
Flare Nut Wrench, Head Size 15mm x 17mm
Mfr # 5MR57
Zoro # G2819293
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wrench Product Grouping Wrenches
- Wrench Shape Straight
- Single End/Double End Double End
- Reversing No
- Box End Style Double Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 5MR57
- Zoro # G2819293
- UPC # 190735861875
- Country of Origin Multiple
- Category Flare Nut Wrenches
Dimensions
Wrench Head Sizes | 15 mm, 17 mm |
Overall Length | 7 1/2 in |
Head Size | 15 mm, 17 mm |
Description
Flare Nut Wrench, Alloy Steel, Satin, Head Size 15 mm, 17 mm, 6-Point Flare Nut, 7 1/2 in, 10 Degrees , Head Thickness 31/64 in, 1 13/64 in, Insulated No, Metric, Double End, Handle Type One Piece
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Brad Point Bit, 5mm dia. (BP50057R)
- ERICKSON Chuck, St Shank Tap Wf1 M/1" Solid Hldr (SS100STRC1146)
- HHIP 6" Depth Micrometer Set With 4" Base (4500-0002)
- CENTURY DRILL & TOOL Carbon Steel Hex Die, 3/8-16 Nc (96205)
- WESTWARD Open End Wrench, 10 x 11mm, 15 Deg, 5-3/4 L (1EYN3)
- WESTWARD Open End Wrench, 14 x 15mm, 15 Deg, 7-1/2 L (1EYN5)
- WESTWARD Open End Wrench, 6x7mm, 15 Deg, 5L (1EYN1)
- WESTWARD Open End Wrench, 5/8 x 11/16 in., 8 L (1EYL6)
- WESTWARD Open End Wrench, 13/16 x 7/8 in., 10 L (1EYL8)
- WESTWARD Combination Flare Nut Wrench, L 8-1/2" (4NZK2)
- STURTEVANT RICHMONT Flare Nut, Interchangable Head, 7/16" (819028)
- Westward Wrenches