Shop All Flare Nut Wrenches
Westward
Flare Nut Wrench, Head Size 1/2" x 9/16"
Mfr # 5MR58
Zoro # G0807606
product price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wrench Product Grouping Wrenches
- Wrench Shape Straight
- Single End/Double End Double End
- Reversing No
- Box End Style Double Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 5MR58
- Zoro # G0807606
- UPC # 190735861882
- Country of Origin Multiple
- Category Flare Nut Wrenches
Dimensions
Wrench Head Sizes | 1/2 in, 9/16 in |
Overall Length | 7 in |
Head Size | 1/2 in, 9/16 in |
Description
Flare Nut Wrench, Alloy Steel, Satin, Head Size 1/2 in, 9/16 in, 6-Point Flare Nut, 7 in, 10 Degrees , Head Thickness 31/64 in, 1 13/64 in, Insulated No, SAE, Double End, Handle Type One Piece
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Air Router, In-Line, 0.7HP (51330)
- WESTWARD Metric Plain Ball Hex Key, 3 mm Tip Size, 3 7/8 in Long, 3 mm Short, 10 PK (40WY95)
- TENG TOOLS Pistol Grip Style Air Blow Gun w/3.94" Long Nozzle (ARB01)
- PROTO 6 5/8 in Proto Needle Nose Plier Plastisol Grip Handle (J220G)
- WESTWARD Flare Nut Wrench, Head Size 3/8" x 7/16" (5MR55)
- WESTWARD Dbl Open End Wrench, Satin, 1-1/16 x 1-1/8 (36A311)
- WESTWARD Open End Wrench, 1/2 x 9/16 in., 15 Deg (1EYL5)
- WESTWARD Open End Wrench, 12 x 13mm, 15 Deg, 6-1/2 L (1EYN4)
- WESTWARD Open End Wrench, 10 x 11mm, 15 Deg, 5-3/4 L (1EYN3)
- WESTWARD Open End Wrench, 16 x 17mm, 15 Deg, 8 L (1EYN6)
- POWERBUILT 4Pc Metric Flare Nut Wrench Set (640186)
- Westward Wrenches