Shop All Flare Nut Wrenches
Westward
Flare Nut Wrench, Head Size 10mm x 12mm
Mfr # 5MR54
Zoro # G2414255
product price: $8.25
/ea
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wrench Product Grouping Wrenches
- Wrench Shape Straight
- Single End/Double End Double End
- Reversing No
- Box End Style Double Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 5MR54
- Zoro # G2414255
- UPC # 190735861844
- Country of Origin Multiple
- Category Flare Nut Wrenches
Dimensions
Wrench Head Sizes | 10 mm, 12 mm |
Overall Length | 6 1/2 in |
Head Size | 10 mm, 12 mm |
Description
Flare Nut Wrench, Alloy Steel, Satin, Head Size 10 mm, 12 mm, 6-Point Flare Nut, 6 1/2 in, 10 Degrees , Head Thickness 3/8 in, 15/16 in, Insulated No, Metric, Double End, Handle Type One Piece
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX 12" L x Demolition Cutting Reciprocating Saw Blade (20485B106R)
- DRILL AMERICA m8x1 Carbon Steel Hex Die (DWTMHX8X1)
- SPEEDAIRE Pistol Grip Air Gun, 48" Extension (2TEJ4)
- DRILL AMERICA 7/8"-14 HSS Left Hand 4 Flute Taper Tap (DWT60889)
- WESTWARD Combination Flare Nut Wrench, L 8-1/2" (4NZK2)
- WESTWARD Open End Wrench, 6x7mm, 15 Deg, 5L (1EYN1)
- WESTWARD Open End Wrench, 16 x 17mm, 15 Deg, 8 L (1EYN6)
- WESTWARD Combination Flare Nut Wrench, L 7-1/2" (4NZK1)
- WESTWARD Flare Nut Wrench, Head Size 13mm x 14mm (5MR56)
- WESTWARD Open End Wrench, 18x19mm, 9 L (1EYN7)
- KLEIN TOOLS Bell System Type Wrench (3146B)
- Westward Wrenches