Shop All Flap Wheels
This Product is Discontinued
Westward
Flap Wheel, AO, 3x1/2x1/4 In Shank, 120G (Discontinued)
Mfr # 22PE80
Zoro # G5231362
This Product is Discontinued
Key Features
- Diameter 3"
- Grit 120
- Width 1/2"
- Grade Medium
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 22PE80
- Zoro # G5231362
- UPC # 190735771907
- Country of Origin China
- Category Flap Wheels
Dimensions
Diameter | 3" |
Width | 1/2" |
Arbor Hole Size | No Arbor |
Abrasive Shank Size | 1/4 in |
Face Width | 1/2 in |
Shank Size | 1/4" |
Details
Item | Mounted Flap Wheel |
Grit | 120 |
Grade | Medium |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Coated |
Max RPM | 20,000 rpm |
Mounting Type | 1/4" Shank |
Max. RPM | 20,000 RPM |
Abrasive Grit | 120 |
Item - Flap Wheels | Mounted Flap Wheel |
Abrasive Grade | Medium |
Shank Type | Straight |
Description
Mounted Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Grit 120, Shank Size 1/4 In., Grade Fine, Shank Type Straight
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.