Shop All Flap Wheels
Westward
Flap Wheel, AO, 1x1x1/4 In Shank, 80G
Mfr # 22PE46
Zoro # G5259974
$2.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1"
- Grit 80
- Width 1"
- Grade Coarse
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 22PE46
- Zoro # G5259974
- UPC # 190735771563
- Country of Origin China
- Category Flap Wheels
Dimensions
Diameter | 1" |
Width | 1" |
Abrasive Shank Size | 1/4 in |
Shank Size | 1/4" |
Face Width | 1" |
Overall Diameter | 1 in |
Details
Item | Mounted Flap Wheel |
Grit | 80 |
Grade | Coarse |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Coated |
Max. RPM | 30,000 |
Abrasive Grade | Medium |
Item - Flap Wheels | Mounted Flap Wheel |
Shank Type | Straight |
Abrasive Grit | 80 |
Maximum Operating Speed | 30,000 RPM |
Description
Mounted Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Grit 80, Flap Width 1 in, Maximum Operating Speed 30,000 RPM, Shank Size 1/4 in, Overall Diameter 1 in, Grade Coarse, Shank Type Straight
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 24 Grit, Zirc, 37 x 60", PK2, Coated, 37" W, 60" L, 24 Grit, Extra Coarse, Zirconia (109029)
- MARCO 3/4" ID Nylon Abrasive Blast Hose Coupling Gasket - 10/Pkg (10SBGNY1)
- CONTINENTAL ABRASIVES 5" 320 Grit C-Weight Gold Aluminum Oxide Stearate Coated Hook & Loop Disc 8 Hole (SD-50HG8320)
- RUST-OLEUM 12" x 18" Varathane Floor Sanding Sheet 36-Grit (215387)
- 3M Flap Wheel Type 84 747D, 2inx1/2inx1/4-2 (747D)
- WEILER 1" x 1" x 60AO Wolverine Coated Abrasive Flap Wheel, 1/4" Stem (30720)
- MERIT Flap Wheel, 1 Dia, 1 W, Shk 1/4, 40 (08834131259)
- ARC ABRASIVES Flap Wheel, Interleaf, AO, 2 in., 120 Grit (54123)
- CONTINENTAL ABRASIVES 3" x 1" x 1/4" Nonwoven Mounted Flap Wheel Coarse (FW-NW31C)
- MERIT Flap Wheel, 1 Dia, 1 W, Shk 1/4, 320, Series: Merit (08834137315)
- CS UNITEC Flap Wheel, 80 Grit, 4in dia, 2in Wide (47205)
- Westward Flap Wheels