Shop All Flap Discs
Westward
Flap Disc, 7" dia., 80 Grit, Medium
Mfr # 66261180363
Zoro # G6396279
product price: $7.75
/ea
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 7"
- Disc Type Type 29
- Grade Medium
- Mounting Size 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 66261180363
- Zoro # G6396279
- Country of Origin France
- Category Flap Discs
Dimensions
Disc Dia. | 7" |
Mounting Size | 7/8" |
Disc Diameter | 7 in |
Mounting Hole Size | 7/8 in |
Diameter x Arbor Hole | 7 in x 7/8 in |
Arbor Hole Size | 7/8 in |
Connector Size | 7/8 in |
Connection Size & Type | 7/8 in Unthreaded Hole |
Overall Diameter | 7 in |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Medium, Backing Plate Material Not Applicable, Connector Size 7/8 in, Connector Type Unthreaded Hole, Density Rating Not Applicable, Flap Disc Type Type 29, Overall Diameter 7 in, Series Not Rated, Backing Material Cloth, Backing Weight X, Grit 80, Maximum Operating Speed 8,600 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGW ABRASIVES Grinding Whl, 3x1/16x3/8, T1, A36-R-BF (35503)
- 3M SAND DISC 120G 5X5"" 10PK (Disc5in10pk120)
- NORTON ABRASIVES Sharpening File, Sq, A/O, Orange/Brn, Crs (61463686105)
- VSM Abrasive Belt, 24 Grit, Zirc, 37 x 60", PK2, Coated, 37" W, 60" L, 24 Grit, Extra Coarse, Zirconia (109029)
- WESTWARD Flap Disc, 4-1/2" dia., 60 Grit, Medium (66261180334)
- WESTWARD Flap Disc, 4-1/2" dia., 60 Grit, Medium (66261180338)
- WESTWARD Flap Disc, 4-1/2"dia, 36 Grit, Extra Coarse (66261180304)
- WESTWARD Arbor Mount Flap Disc, 3in, 120, Fine (6NX61)
- WESTWARD Arbor Mount Flap Disc, 7in, 60, Med. (6NZ04)
- WESTWARD Flap Disc, 4-1/2" dia., 80 Grit, Medium (66261180307)
- UNITED ABRASIVES/SAIT SAIT 78321 Ovation® Ceramic High Density Fiberglass Backed Flap Disc (Type 27) 4-1/2" x 5/8"-11, 40 Grit, 10-Pack (78321)
- Westward Flap Discs