Shop All Flap Discs
Westward
Flap Disc, 4-1/2"dia, 36 Grit, Extra Coarse
Mfr # 66261180352
Zoro # G6396385
$6.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 4-1/2"
- Disc Type Type 29
- Grade Extra Coarse
- Grit 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 66261180352
- Zoro # G6396385
- Country of Origin France
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 7/8" |
Mounting Hole Size | 7/8 in |
Disc Diameter | 4 1/2 in |
Connector Size | 7/8 in |
Overall Diameter | 4 1/2 in |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Extra Coarse, Backing Plate Material Not Applicable, Connector Size 7/8 in, Connector Type Unthreaded Hole, Density Rating High, Flap Disc Type Type 29, Overall Diameter 4 1/2 in, Series Not Applicable, Backing Material Cloth, Backing Weight X, Grit 36, Maximum Operating Speed 13,300 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Flap Disc, Type 27, 4-1/2" dia., 40 Grit (7100104912)
- PFERD 7" Knot Wire Bevel Brush - .020 CS 5/8-11 Thread (82509)
- DEDECO SUNBURST 2" TC 3-PLY LT GREEN 1 MICRON (A/O) 1/UNIT (1306)
- 3M Spanner Wrench 55115, 1/pk (55115)
- WESTWARD Flap Disc, 4-1/2" dia., 40 Grit, Coarse (66261180305)
- WESTWARD Flap Disc, 4-1/2" dia., 60 Grit, Medium (66261180302)
- WESTWARD Arbor Mount Flap Disc, 3in, 120, Fine (6NX61)
- WESTWARD Flap Disc, 4-1/2" dia., 40 Grit, Coarse (66261180301)
- WESTWARD Flap Disc, 4-1/2" dia., 80 Grit, Medium (66261180339)
- WESTWARD Flap Disc, 4-1/2"dia, 36 Grit, Extra Coarse (66261180304)
- DEWALT 4-1/2" x 5/8"-11 80g XP flap disc (DW8256)
- Westward Flap Discs