Shop All Flap Discs
Westward
Flap Disc, 4-1/2"dia, 36 Grit, Extra Coarse
Mfr # 66261180332
Zoro # G6396586
product price: $8.69
/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 4-1/2"
- Disc Type Type 27
- Grade Extra Coarse
- Grit 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 66261180332
- Zoro # G6396586
- Country of Origin France
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 5/8"-11 |
Disc Diameter | 4 1/2 in |
Mounting Hole Size | 5/8"-11 |
Overall Diameter | 4 1/2 in |
Connector Size | 5/8"-11 |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Extra Coarse, Backing Plate Material Not Applicable, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Density Rating Not Applicable, Flap Disc Type Type 27, Overall Diameter 4 1/2 in, Series Not Rated, Backing Material Cloth, Backing Weight X, Grit 36, Maximum Operating Speed 13,300 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL ABRASIVES 1-1/2" x 50 Yards 120 Grit J Flex Cloth Aluminum Oxide Shop Roll (SR-1550A120)
- WALTER SURFACE TECHNOLOGIES Mounted Point, A32, 1"x5/8"x1/4" A60-gr (12D091)
- WEILER Single Spiral Tube Brush, Power, 0.5"dia. (91013)
- WEILER 6" Single Row Knot Wire Cup Brush .014" Steel Fill 5/8"-11 UNC Nut (12846)
- WESTWARD Flap Disc, 7" dia., 40 Grit, Coarse (66261180361)
- WESTWARD Flap Disc, 4-1/2" dia., 80 Grit, Medium (66261180323)
- WESTWARD Flap Disc, 4-1/2" dia., 80 Grit, Medium (66261180307)
- WESTWARD Flap Disc, 4-1/2" dia., 60 Grit, Medium (66261180302)
- WESTWARD Flap Disc, 4-1/2" dia., 80 Grit, Medium (66261180319)
- WESTWARD Arbor Mount Flap Disc, 3in, 120, Fine (6NX61)
- DEWALT 7" x 5/8"-11 36g type 29 HP flap disc (DW8327)
- Westward Flap Discs