Shop All Flap Discs
Westward
Flap Disc, 4-1/2" dia., 80 Grit, Medium
Mfr # 66261180339
Zoro # G6396516
product price: $7.15
/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 4-1/2"
- Disc Type Type 27
- Grade Medium
- Mounting Size 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 66261180339
- Zoro # G6396516
- Country of Origin France
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 7/8" |
Mounting Hole Size | 7/8 in |
Disc Diameter | 4 1/2 in |
Overall Diameter | 4 1/2 in |
Connector Size | 7/8 in |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Medium, Backing Plate Material Not Applicable, Connector Size 7/8 in, Connector Type Unthreaded Hole, Density Rating Not Applicable, Flap Disc Type Type 27, Overall Diameter 4 1/2 in, Series Not Rated, Backing Material Cloth, Backing Weight X, Grit 80, Maximum Operating Speed 13,300 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Flap Wheel, 2-1/2 Dia, 1 W, Shk 1/4, 120 (08834137412)
- UNITED ABRASIVES/SAIT Sanding Belt3inWx132 inL50X10PK (60774)
- VIRGINIA ABRASIVES Virginia Abrasives 007-17212 17 x 2 in. 12 Grit Floor Sanding Disc - Pack Of 20 (756323)
- UNEEDA Sanding Sheet 3 x 4 EKASTORM Grit #320 Hook & Loop, 4 Holes Vented (M-179759)
- WESTWARD Flap Disc, 4-1/2" dia., 60 Grit, Medium (66261180338)
- WESTWARD Flap Disc, 4-1/2"dia, 36 Grit, Extra Coarse (66261180332)
- WESTWARD Flap Disc, 7" dia., 40 Grit, Coarse (66261180361)
- WESTWARD Flap Disc, 4-1/2" dia., 60 Grit, Medium (66261180334)
- WESTWARD Flap Disc, 4-1/2" dia., 40 Grit, Coarse (66261180301)
- WESTWARD Flap Disc, 4-1/2" dia., 80 Grit, Medium (66261180307)
- NORTON ABRASIVES Flap Disc, Crs, Grit 36, Type 3 (77696090165)
- Westward Flap Discs