Shop All Flap Discs
Westward
Flap Disc, 4-1/2" dia., 80 Grit, Medium
Mfr # 66261180335
Zoro # G6396559
product price: $8.69
/ea
$8.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 4-1/2"
- Disc Type Type 27
- Grade Medium
- Mounting Size 5/8"-11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 66261180335
- Zoro # G6396559
- Country of Origin France
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 5/8"-11 |
Disc Diameter | 4 1/2 in |
Mounting Hole Size | 5/8"-11 |
Overall Diameter | 4 1/2 in |
Connector Size | 5/8"-11 |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Medium, Backing Plate Material Not Applicable, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Density Rating Not Applicable, Flap Disc Type Type 27, Overall Diameter 4 1/2 in, Series Not Rated, Backing Material Cloth, Backing Weight X, Grit 80, Maximum Operating Speed 13,300 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Mesh Grip, Roll, 4-1/2"x82ft., P120 Grit (9A-125-120)
- PFERD COMBICLICK® Fiber Disc, 4-1/2" Dia. - Ceramic Oxide CO-COOL, 80 Grit (40729)
- TOOLPRO Fine Med Dual Angle Sanding Sponge (TP04155)
- PFERD 5" x 7/8" A.H. POLIFAN® Flap Disc - Z SG POWER STEELOX, Zirconia, 40 Grit, Conical (62225)
- WESTWARD Flap Disc, 4-1/2" dia., 60 Grit, Medium (66261180334)
- WESTWARD Flap Disc, 4-1/2" dia., 60 Grit, Medium (66261180302)
- WESTWARD Flap Disc, 4-1/2" dia., 80 Grit, Medium (66261180351)
- WESTWARD Flap Disc, 4-1/2" dia., 60 Grit, Medium (66261180338)
- WESTWARD Flap Disc, 7" dia., 40 Grit, Coarse (66261180361)
- WESTWARD Flap Disc, 4-1/2" dia., 80 Grit, Medium (66261180323)
- PEARL EXV ZC Maxidisc 4-1/2 x 7/8 Z40 T-29 (MAX4540Z9E)
- Westward Flap Discs