Shop All Flap Discs
Westward
Flap Disc, 4-1/2" dia., 80 Grit, Medium
Mfr # 66261180319
Zoro # G6396717
product price: $5.29
/ea
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Disc Dia. 4-1/2"
- Disc Type Type 29
- Grade Medium
- Mounting Size 5/8"-11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 66261180319
- Zoro # G6396717
- Country of Origin France
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 5/8"-11 |
Mounting Hole Size | 5/8"-11 |
Disc Diameter | 4 1/2 in |
Connector Size | 5/8"-11 |
Overall Diameter | 4 1/2 in |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Grade Medium, Backing Plate Material Not Applicable, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Density Rating Not Applicable, Flap Disc Type Type 29, Overall Diameter 4 1/2 in, Series Not Rated, Backing Material Cloth, Backing Weight Y, Grit 80, Maximum Operating Speed 13,300 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- H & H INDUSTRIAL PRODUCTS 1 Carat X 3/8 X 2"Single Point Diamond Dresser (3903-0078)
- ZORO SELECT Buffing Compound, White, 1 lb. (12U092)
- NORTON ABRASIVES Sanding Belt, Coated, 1/4 in W, 12 in L, P120 Grit, Medium, Aluminum Oxide, R283 Metalite, Maroon (78072763175)
- HOMAX #4 Rhodes American Steel Wool Pad Extra-Course, PK 16 (106607-06)
- WESTWARD Flap Disc, 4-1/2" dia., 60 Grit, Medium (66261180338)
- WESTWARD Flap Disc, 4-1/2" dia., 80 Grit, Medium (66261180351)
- WESTWARD Flap Disc, 4-1/2" dia., 60 Grit, Medium (66261180302)
- WESTWARD Arbor Mount Flap Disc, 7in, 60, Med. (6NZ04)
- WESTWARD Arbor Mount Flap Disc, 3in, 120, Fine (6NX61)
- WESTWARD Flap Disc, 4-1/2"dia, 36 Grit, Extra Coarse (66261180352)
- NORTON ABRASIVES Flap Disc, 5 In x 60 Grit, 7/8 (66254461177)
- Westward Flap Discs