Shop All Flap Discs
Westward
Flap Disc, 4-1/2" dia., 60 Grit, Medium
Mfr # 66261180338
Zoro # G6396525
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 4-1/2"
- Disc Type Type 27
- Grade Medium
- Grit 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 66261180338
- Zoro # G6396525
- Country of Origin France
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 7/8" |
Disc Diameter | 4 1/2 in |
Mounting Hole Size | 7/8 in |
Overall Diameter | 4 1/2 in |
Connector Size | 7/8 in |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Medium, Backing Plate Material Not Applicable, Connector Size 7/8 in, Connector Type Unthreaded Hole, Density Rating Not Applicable, Flap Disc Type Type 27, Overall Diameter 4 1/2 in, Series Not Rated, Backing Material Cloth, Backing Weight X, Grit 60, Maximum Operating Speed 13,300 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORN End Brush, Crimped Wire, 0009910800 (0009910800)
- 3M CUBITRON Hook-and-Loop Sanding Disc, 5 in Dia, PK50 (7100288225)
- TENNANT Rotary Brush, 14 in Dia, Gray (1220239)
- MERIT Qk Change Disc, ZircAlO, 2in, 50G, TR, PK100 (08834167109)
- WESTWARD Flap Disc, 4-1/2"dia, 36 Grit, Extra Coarse (66261180332)
- WESTWARD Arbor Mount Flap Disc, 3in, 120, Fine (6NX61)
- WESTWARD Flap Disc, 4-1/2" dia., 80 Grit, Medium (66261180351)
- WESTWARD Flap Disc, 4-1/2"dia, 36 Grit, Extra Coarse (66261180352)
- WESTWARD Flap Disc, Coarse, 4-1/2" Disc Dia. (66261180365)
- WESTWARD Flap Disc, 4-1/2" dia., 60 Grit, Medium (66261180302)
- PEARL Redline CBT Maxidisc 4-1/2 X 7/8 in. CBT40 T-27 (MAX4540CB)
- Westward Flap Discs