Shop All Flap Discs
Westward
Flap Disc, 4-1/2" dia., 60 Grit, Medium
Mfr # 66261180302
Zoro # G6396881
product price: $5.65
/ea
$5.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Disc Dia. 4-1/2"
- Disc Type Type 27
- Grade Medium
- Grit 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 66261180302
- Zoro # G6396881
- Country of Origin France
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 5/8"-11 |
Disc Diameter | 4 1/2 in |
Mounting Hole Size | 5/8"-11 |
Connector Size | 5/8"-11 |
Overall Diameter | 4 1/2 in |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Grade Medium, Backing Plate Material Not Applicable, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Density Rating Not Applicable, Flap Disc Type Type 27, Overall Diameter 4 1/2 in, Series Not Rated, Backing Material Cloth, Backing Weight Y, Grit 60, Maximum Operating Speed 13,300 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Fiber Disc, No Hole, 3 in. Dia., 80 (60410011757)
- AFTERMARKET 11 lb 120 Grit Reel Diamond Back Lapping Compound (B1LC12011)
- MIRKA Mesh Grip, Roll, 2.75"x30ft., P100 Grit (9A-570-100)
- ZORO SELECT Carbide Bur, Radius End, 5/8 In, 1/4 Shank (310-002076)
- WESTWARD Flap Disc, 4-1/2" dia., 60 Grit, Medium (66261180338)
- WESTWARD Flap Disc, 4-1/2" dia., 80 Grit, Medium (66261180319)
- WESTWARD Flap Disc, 4-1/2" dia., 40 Grit, Coarse (66261180305)
- WESTWARD Flap Disc, 4-1/2"dia, 36 Grit, Extra Coarse (66261180332)
- WESTWARD Arbor Mount Flap Disc, 7in, 60, Med. (6NZ04)
- WESTWARD Flap Disc, 7" dia., 40 Grit, Coarse (66261180361)
- NORTON ABRASIVES Flap Disc, Med, Grit 60, TY 3, 2in, Blaze (77696090147)
- Westward Flap Discs