Shop All Flange & Set-Up Wedges
Westward
Flange Wedge, Non-Spark, 6 x 1 x 1/2 In
Mfr # 23X832
Zoro # G4797721
product price: $28.65
/ea
$28.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Non-Sparking, Non-Magnetic, Corrosion Resistant
- Length (In.) 6 in
- Height (In.) 1/2 in
- Material Beryllium Copper Alloy
- Standards FM 7910
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 23X832
- Zoro # G4797721
- UPC # 190735778418
- Country of Origin China
- Category Flange & Set-Up Wedges
Dimensions
Length (In.) | 6 in |
Height (In.) | 1/2 in |
Width (In.) | 1 in |
Length | 6 in |
Minimum Height | 1/25 in |
Maximum Height | 1/2 in |
Width | 1 in |
Details
Item | Flange Wedge |
Type | Non-Sparking, Non-Magnetic, Corrosion Resistant |
Material | Beryllium Copper Alloy |
Standards | FM 7910 |
Non-Sparking | Yes |
Wedge Type | Flange Wedge |
Non-Magnetic | Yes |
Description
Flange Wedge, Wedge Type Flange Wedge, Material Beryllium Copper Alloy, Non-Sparking Yes, Non-Magnetic Yes, Width 1 in, Minimum Height 1/25 in, Maximum Height 1/2 in, Length 6 in, Standards FM 7910
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Spring, PK4 (44915)
- WESTWARD Combination Wrench, SAE, 1-1/16in Size (36A285)
- PROTO 1/2 in Drive, 31mm Torx(R) Metric Socket, 12 Points (J5431M)
- GREAT NECK 24-In Pipe Wrench (PW24)
- WESTWARD Flange Wedge, Non-Spark, 6 x 1-1/2 x3/4 In (23X834)
- WESTWARD Flange Wedge, Non-Spark, 8 x 1-1/2 x 1 In (23X830)
- WESTWARD Flange Wedge, Non-Spark, 7 x 2 x 3/4 In (23X833)
- WESTWARD Flange Wedge, Non-Spark, 8-1/2x2 x1-1/4 In (23X831)
- WESTWARD Flange Wedge, Non-Spark, 4 x 3/4 x 1/2 In (23X835)
- AMPCO SAFETY TOOLS Flange Wedge, Nonsparking, 8 1/2 x 2 In (W-10)
- AJAX TOOL WORKS FLANGE WEDGE11" X 7/8" X 7/8" (AJA875)
- Westward Flange & Set-Up Wedges