Shop All Push-Pullers
Westward
Flange Puller, Spread 1-1/2 to 4-5/8in.
Mfr # 29FX47
Zoro # G7497716
product price: $60.69
/ea
$60.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spread (In.) 1-1/2 to 4-5/8
- Screw Size 5/8"-10
- Reach Var.
- Bolt Circle Dia. (In.) 1 to 2-5/8, 1-1/2 to 4-5/8
- Application Moving Harmonic Balancers, Timing Gears and Other Parts Having Two or Three Tapped Holes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 29FX47
- Zoro # G7497716
- UPC # 190735788868
- Country of Origin Taiwan, Province of China
- Category Push-Pullers
Dimensions
Screw Size | 5/8"-10 |
Bolt Circle Dia. (In.) | 1 to 2-5/8, 1-1/2 to 4-5/8 |
Flange Sizes Included | 1 1/2 to 4 5/8 in, 1 in to 2 5/8 in |
Forcing Screw Length | 125 mm, 140 mm |
Screw Size1 | 5/8"-10, 7/16"-12 |
Screw Length1 | 33 1/2 in |
Cap Screw Sizes Included | 1/2" Hex. Head, 1/2" Hex. Head5/16"-24 Male Thread x 3"L(x3), 14mm(9/16") Hex. Head3/8"-24 Male Thread x 3"L(x3), 14mm(9/16") Hex. Head5/16"-18 Male Thread x 3-1/2"L(x3), 3/8"-16 Male Thread x3"L(x3) |
Forcing Screw Size | 5/8"-10 |
Description
The Westward 29FX47 Flange Puller is a versatile tool that you can use to pull harmonic balancers, timing gears and other parts with two or three tapped holes. The push-puller has a screw size of 5/8"-10. It can be used to move harmonic balancers, timing gears and other parts having two or three tapped holes. Its bolt circle diameter ranges from 1 1/2 to 4 5/8 in., while its spread goes from 1 1/2 to 4 5/8 in. This Westward Push Puller is the durable tool that will make your work easier.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 5-Inch Aluminum Blast Gate for Vacuum/Dust Collector (11503)
- SIMONDS Knife File, American, Triangular, Bastard (78500100)
- INGERSOLL-RAND Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 20,000 RPM, 0.4 hp (G1H200RG4)
- DRILL AMERICA 21/64" HSS Split Point Mechanic Length Drill Bit 3-Flat Shank (KFDML21/64)
- WESTWARD Steering Wheel Puller (1MZR1)
- WESTWARD Push Puller, 10 Tons, Reach 8-1/4in. (29FX43)
- WESTWARD Flange Puller Set (45FF34)
- WESTWARD Pulley Puller, 5 Tons, Reach 2in. (29FX50)
- WESTWARD Push Puller Set, 10 Tons, Reach 8-1/4in. (29FX53)
- WESTWARD Power Steering Pulley Puller (1MZR8)
- GEARWRENCH 5 Ton 2 or 3 Jaw Internal/External Ratcheting Regular/Long Leg Puller (3628D)
- Westward Pullers and Separators