Shop All Inspection Mirrors
Westward
Flame Inspection Mirror, 9 3/4-28 1/2 In
Mfr # 4FPU9
Zoro # G2412076
product price: $16.35
/ea
$16.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Telescoping
- Mirror Size (In.) 2 x 3-3/4
- Shape Oblong
- Material Stainless Steel
- Length (In.) 9-3/4 to 29-1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 4FPU9
- Zoro # G2412076
- UPC # 190735849842
- Country of Origin China
- Category Inspection Mirrors
Dimensions
Mirror Size (In.) | 2 x 3-3/4 |
Length (In.) | 9-3/4 to 29-1/2 |
Mirror Width | 2 in |
Extended Length - Maximum | 29 1/2 in |
Compressed Length | 9 3/4 in |
Mirror Length | 3 3/4 in |
Description
Flame Inspection Mirror, Base Type Standard, Compressed Length 9 3/4 in, Extended Length - Maximum 29 1/2 in, Handle Material Rubber, Handle Style Straight, Included Wheels Wheels Not Included, Magnification Not Applicable, Mirror Adjustment - Maximum 360 Degrees , Mirror Length 3 3/4 in, Mirror Width 2 in, Mirror Material Stainless Steel, Mirror Shape Rectangular, Mirror Surface Shape Flat, Shaft Type Telescoping, Use Location Indoor, Outdoor, Features -, Flexibility Flexible
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR PARTS Aftermarket Pushing Lever (A) for Hitachi NR83A, NR83A2 Framing Nailers Replaced with 888-256 (SP 884-062)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-33234)
- BETA Two Leg Puyller w/5 Extractor (015450011)
- STAHLWILLE TOOLS Double ended ring Wrench Size 18 x 19 mm L.275 mm (41041819)
- WESTWARD Inspection Mirror, 11 1/2 In L, Rectang (1VTZ1)
- WESTWARD Inspection Mirror, 8-1/2 in to 37 in L (45KH14)
- WESTWARD Inspection Mirror, 9 to 18 1/2 In L (1VTY9)
- WESTWARD Inspection Mirror, 7 5/8 to 28 In L (1VUA8)
- WESTWARD Inspection Mirror, 10-1/2 to 19-3/4 In L (1VTY7)
- WESTWARD Inspection Mirror, 6 1/2 to 30 In L (1VTX8)
- TITAN Telescoping Inspection Mirror, 2" (11193)
- Westward Inspection Mirrors