Shop All Spanner Wrenches
Westward
Fixed Pin Spanner Wrench, L 8-1/16 in.
Mfr # 5RDZ5
Zoro # G0888167
original price:
$35.77
6% off
new price: $33.29
/ea
$33.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 1 1/4 in to 3 in
- Overall Length 8 1/16 in
- Wrench Material Chrome Vanadium Steel
- Pin Dia. 1/4 in
- Pin Length 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 5RDZ5
- Zoro # G0888167
- UPC # 190735871294
- Country of Origin Taiwan, Province of China
- Category Spanner Wrenches
Dimensions
Overall Length | 8 1/16 in |
Pin Dia. | 1/4 in |
Pin Length | 1/4 in |
Hook Depth | 2 in |
Pin Diameter | 1/4 in |
Description
If you need to work on collars and lock nut rings, the Westward Fixed Pin Spanner Wrench is a must-have. The wrench can be used for servicing collars and lock nut rings with a capacity of 1 1/4 in. to 3 in. With an overall length of 8 1/16 in., this fixed pin spanner wrench has a black oxide finish. Made from chrome vanadium steel, it is resistant to corrosion and offers superior strength. It also features quick adjustment via its manual adjustable pin dia. of 1/4 in.. This Westward Fixed Pin Spanner Wrench is the essential tool that will make your job easier.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2" Drive Socket Set Metric 24 Pieces 10 mm to 36 mm , Full Polish (J54211)
- STANLEY Hickory Handle Nailing Hammer Curve Claw – 16 oz. (51-616)
- APEX TOOL GROUP Sckt 1/4 Fmale Sq Drv 8Mm Fma (M-8MM11)
- XCELITE Nutdriver, 5/16" (HS10N)
- WESTWARD Fixed Pin Spanner Wrench, L 8-1/16 in. (5RDZ4)
- WESTWARD Fixed Pin Spanner Wrench, L 12-1/4 in. (5RDZ7)
- WESTWARD Fixed Pin Spanner Wrench, L 11-1/4 in. (5RDZ6)
- WESTWARD Spanner Wrench Set, L 12 in. (32J050)
- WESTWARD Fixed Pin Spanner Wrench, L 6-3/8 in. (5RDZ3)
- WERA VDE Spanner Wrench, Insulated Grip, Metric (05020153001)
- BETA Hook Wrench w/Square Nose, 12-14mm (000990012)
- Westward Spanner Wrenches