Shop All Safety Goggles
Westward
Fixed Front Lens Cover Safety Goggles, Shade 5.0 Lens
Mfr # 1UYG2
Zoro # G3007356
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Material ABS
- Frame Color Green
- Lens Color Shade 5.0
- Lens Material Polycarbonate and Glass
- Frame Style Goggle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 1UYG2
- Zoro # G3007356
- UPC # 190735757581
- Country of Origin Multiple
- Category Safety Goggles
Dimensions
Eyewear Size | Universal |
Description
Welding Goggles, Filter Shade 5, Lift Front / Fixed Front Fixed Front, Viewing Area 2 in x 4 1/4 in, Frame Color Green, Lens Material Polycarbonate/Glass, Frame Material PVC, Features (1) Top Vent and (2) Bottom Vents, Includes Cover Plate, Impact Plate, Standards ANSI Z87.1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- N-FERNO BY ERGODYNE 6468 L Black Duck Canvas Work Jacket (6468)
- ANSELL Chemical Resistant Gloves, 11, Blue, PR (04-002)
- SAFEWAZE EVO 3/8 - Detachable Cable Sleeve, GRAB Not included with Kits (020-12101)
- NEESE Outerwear Economy Series 48" Rain Coat-Black-L (10165-31-1-BLK-L)
- WESTWARD Lift Front Lens Cover Safety Goggles, Shade 5.0 Lens (1UYF9)
- BOUTON OPTICAL Safety Glasses, Wraparound Clear Polycarbonate Lens, Anti-Fog, Scratch-Resistant (250-50-0420)
- BOLLE SAFETY Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, Cobra TPR Series (40246)
- MAGID Safety Glasses, Indoor/Outdoor Antifog Coating Lens (G919AFIO)
- KLEENGUARD Impact Resistant Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, V80 MRXV Series (16679)
- MCR SAFETY Safety Goggles, Clear UV-AF Anti-Fog Lens (2310AF)
- MCR SAFETY Safety Goggles, Clear Scratch-Resistant Lens, Verdict Series (2400F)
- Westward Eye Protection