Shop All Grease Fittings
Westward
Fitting, Straight, Stl, 1/4" Thrd Size, PK10
Mfr # 52NZ31
Zoro # G7367501
product price: $3.15
/pk 10, $0.32/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grease Fitting Style Drive (Push-In)
- Fitting Head Angle Straight
- Material Steel
- Fitting Thread Size 1/4"
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 52NZ31
- Zoro # G7367501
- UPC # 190735947623
- Country of Origin India
- Category Grease Fittings
Dimensions
Fitting Thread Size | 1/4" |
Thread Size | 1/4" |
Overall Length | 0.55 in |
Details
Grease Fitting Style | Drive (Push-In) |
Item | Grease Fitting |
Fitting Head Angle | Straight |
Material | Steel |
Color | Yellow |
Fitting Material | Steel |
Fitting Finish | Zinc-Plated |
Thread Type | Drive Fit |
Max. Pressure | 6,000 psi |
Meets/Exceeds | SAE J534 |
Finish | Zinc-Plated |
Fitting Style | Drive (Push-In) |
Head Angle | 0 Degrees |
Standards | SAE J534 |
Overall Pressure - Maximum | 6,000 psi |
Description
Grease Fitting, Grease Fitting Style Drive (Push-In), Fitting Material Steel, Fitting Finish Zinc-Plated, Fitting Head Angle Straight, Fitting Thread Size 1/4 In., Overall Length 0.55 in, Max. Pressure 6,000 psi, Meets/Exceeds SAE J534, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Hose Adapter, 1.32" L, 5000 psi (1/8 MMO-SS)
- NTN Pillow Block Bearing, Ball, 2-7/16" Bore (UCP-2.7/16MFG1)
- BROWNING EPDM Notched Belt 98% Efficient (BX42)
- THOMSON Pillow Block, 25 mm Bore, 67 mm L (SSEPBM25DD)
- WESTWARD Fitting, 45 Deg., M10x1mm Thread Size, PK10 (52NZ70)
- WESTWARD Grease Fitting, 30 Deg., Stl, 31/32" L, PK10 (52PA18)
- WESTWARD Fitting Cap, 45 Deg., PP, 55/64" L, Blk, PK10 (52NZ22)
- WESTWARD Grease Fitting And Fitting Cap Kit, PK194 (52PA24)
- WESTWARD Fitting, 90 Deg., 1/4"-28 Thread Size, PK10 (52NZ67)
- WESTWARD Fitting, 90 Deg., M6x1mm Thread Size, PK10 (52NZ56)
- LEGACY GREASE FITTING ASSMT STANDARD 96PC (LML5950)
- Westward Grease Fittings