Shop All Grease Fittings
Westward
Fitting, Straight, M10x1mm Thrd Size, PK10
Mfr # 52NZ95
Zoro # G7368280
product price: $14.99
/pk 10, $1.50/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grease Fitting Style Standard
- Fitting Head Angle Straight
- Fitting Thread Type Metric
- Material Stainless Steel
- Fitting Thread Size M10-1.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 52NZ95
- Zoro # G7368280
- UPC # 190735947043
- Country of Origin India
- Category Grease Fittings
Dimensions
Fitting Thread Size | M10-1.00mm |
Thread Size | M10 |
Overall Length | 0.63 in |
Details
Item | Grease Fitting |
Grease Fitting Style | Standard |
Fitting Head Angle | Straight |
Fitting Thread Type | Metric |
Material | Stainless Steel |
Color | White |
Fitting Material | Stainless Steel |
Fitting Finish | Unfinished |
Thread Type | Metric |
Max. Pressure | 5,000 psi |
Meets/Exceeds | DIN 71412 |
Finish | Unfinished |
Fitting Style | Standard |
Standards | DIN 71412 |
Overall Pressure - Maximum | 5,000 psi |
Head Angle | 0 Degrees |
Description
Grease Fitting, Grease Fitting Style Standard, Fitting Material Stainless Steel, Fitting Finish Unfinished, Fitting Head Angle Straight, Fitting Thread Size M10-1.00mm, Fitting Thread Type Metric, Overall Length 0.63 in, Max. Pressure 5,000 psi, Meets/Exceeds DIN 71412, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel08FP CAP (5406-CAP-08)
- PIX V-Belt, 5/8 X 63 (5V630)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male Flat Face O-Ring to Male Flat Face O-Ring Bulkhead Branch Tee (4725X06X06X06)
- SMITH BEARING Track Roller, Stud, Flanged, Dia. 1-1/2 In. (FCR-1-1/2)
- WESTWARD Grease Fitting and Install Kit, SAE (5NUF2)
- WESTWARD Grease Fitting, 90 Deg, Sq, 1/8-27, PK5 (5NUG0)
- WESTWARD Grease Fitting, Straight, SS, 33/64" L, PK10 (52NZ78)
- WESTWARD Grease Fitting, 45 Deg., Stl, 15/16" L, PK10 (52NZ62)
- WESTWARD Fitting Cap, 45 Deg., PP, 55/64" L, Wht, PK10 (52NZ19)
- WESTWARD Grease Fitting and Inst. Tool Kit, PK134 (52PA23)
- MIDWEST FASTENER 6mm-1.0 x 10mm x 18mm Zinc Plated Steel Coarse Thread 90 Degree Angle Grease Fittings 8PK (67163)
- Westward Grease Fittings