Shop All Grease Fittings
Westward
Fitting, Straight, 1/4"-28 Thrd Size, PK10
Mfr # 52NZ73
Zoro # G7367809
product price: $6.85
/pk 10, $0.68/ea
$6.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grease Fitting Style Standard
- Fitting Head Angle Straight
- Fitting Thread Type SAE-LT
- Material Stainless Steel
- Fitting Thread Size 1/4"-28
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 52NZ73
- Zoro # G7367809
- UPC # 190735947098
- Country of Origin India
- Category Grease Fittings
Dimensions
Fitting Thread Size | 1/4"-28 |
Thread Size | 1/4"-28 |
Overall Length | 0.55 in |
Details
Grease Fitting Style | Standard |
Item | Grease Fitting |
Fitting Head Angle | Straight |
Fitting Thread Type | SAE-LT |
Material | Stainless Steel |
Color | White |
Fitting Material | Stainless Steel |
Fitting Finish | Unfinished |
Thread Type | SAE-LT |
Max. Pressure | 6,000 psi |
Meets/Exceeds | SAE J-534-C |
Finish | Unfinished |
Overall Pressure - Maximum | 6,000 psi |
Head Angle | 0 Degrees |
Standards | SAE J-534-C |
Fitting Style | Standard |
Description
Grease Fitting, Grease Fitting Style Standard, Fitting Material Stainless Steel, Fitting Finish Unfinished, Fitting Head Angle Straight, Fitting Thread Size 1/4 In.-28, Fitting Thread Type SAE-LT, Overall Length 0.55 in, Max. Pressure 6,000 psi, Meets/Exceeds SAE J-534-C, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, TC, 0.375in ID, Nitrile Rubber (IN9.5219.056.35TC)
- MAIN FILTER Hydraulic Filter, replaces NATIONAL FILTERS PPR3063GV, Pressure Line, 3 micron, Outside-In (MF0059612)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI HP3203A10AN, Pressure Line, 10 micron (ZX-HP3203A10AN)
- D&D 2360mm Outside Length, 9 2/3mm Top Width, 1 Ribs (SPZ2360)
- WESTWARD Grease Fitting Kit, No. Pieces 50, PK50 (52PA22)
- WESTWARD Grease Elbow Adaptor, Stl, 27/32" L, PK5 (52PA01)
- WESTWARD Fitting, 90 Deg., M6x1mm Thread Size, PK10 (52NZ56)
- WESTWARD Grease Fitting, 30 Deg., Stl, 29/32" L, PK10 (52NZ58)
- WESTWARD Fitting Cap, 45 Deg., PP, 55/64" L, Grn, PK10 (52NZ18)
- WESTWARD Grease Fitting, 1/8 in -27 Fitting Thread Size, PTF, Steel, 21/32 in Overall Length, 10 Pack (52NZ29)
- LINCOLN LUBRICATION Heavy Duty Grease Coupler, G310 (LING310)
- Westward Grease Fittings