Shop All Grease Fittings
Westward
Fitting, Stl, Stl, 1/2"-14 Thread Size, PK10
Mfr # 52PA19
Zoro # G1565203
product price: $36.25
/pk 10, $3.63/ea
$36.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grease Fitting Style Button Head
- Fitting Head Angle Straight
- Fitting Thread Type PTF
- Material Steel
- Fitting Thread Size 1/2"-14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 52PA19
- Zoro # G1565203
- UPC # 190735948187
- Country of Origin India
- Category Grease Fittings
Dimensions
Fitting Thread Size | 1/2"-14 |
Thread Size | 1/2"-14 |
Overall Length | 1.09 in |
Details
Grease Fitting Style | Button Head |
Item | Grease Fitting |
Fitting Head Angle | Straight |
Fitting Thread Type | PTF |
Material | Steel |
Color | Yellow |
Fitting Material | Steel |
Fitting Finish | Zinc-Plated |
Thread Type | PTF |
Max. Pressure | 5,000 psi |
Finish | Zinc-Plated |
Head Angle | 0 Degrees |
Overall Pressure - Maximum | 5,000 psi |
Fitting Style | Button Head |
Description
Grease Fitting, Grease Fitting Style Button Head, Fitting Material Steel, Fitting Finish Zinc-Plated, Fitting Head Angle Straight, Fitting Thread Size 1/2 In.-14, Fitting Thread Type PTF, Overall Length 1.09 in, Max. Pressure 5,000 psi, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCED TECHNOLOGY PRODUCTS Coupler, Chrome, Automatic, Industrial, 1/4" Body Size, 1/4" Hose Barb (14SOC-2B)
- PARKER Air Dryer, Membrane, 8 CFM, 1/4 In (AD0080-35)
- RULAND Rigid Shaft Coupling, Set Screw, 12mm (MSCX-12-12-SS)
- DAYTON Jaw Coupling Insert, L150, Buna N (29HZ05)
- WESTWARD Grease Fitting And Cap Kit, Metric, 100 PC (3APF5)
- WESTWARD Grease Fitting, 90 Deg., SS, 49/64" L, PK10 (52PA04)
- WESTWARD Fitting Cap, 45 Deg., PP, 55/64" L, Wht, PK10 (52NZ19)
- WESTWARD Fitting Cap, PP, 1-21/32" L, Green, PK10 (52NZ44)
- WESTWARD Grease Fitting, 90 Deg., SS, 27/32" L, PK10 (52PA05)
- WESTWARD Grease Fitting Kit, No. Pieces 48, PK48 (52NZ89)
- WESTWARD Grease Fitting, 1/8 in -27 Fitting Thread Size, PTF, Steel, 21/32 in Overall Length, 10 Pack (52NZ29)
- Westward Grease Fittings