Shop All Grease Fittings
Westward
Fitting, Stl, M10x1mm Thread Size, PK10
Mfr # 52NZ38
Zoro # G7367626
original price:
$3.22
7% off
new price: $2.99
/pk 10, $0.30/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grease Fitting Style Standard
- Fitting Head Angle Straight
- Fitting Thread Type Metric
- Material Steel
- Fitting Thread Size M10-1.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 52NZ38
- Zoro # G7367626
- UPC # 190735947494
- Country of Origin India
- Category Grease Fittings
Dimensions
Fitting Thread Size | M10-1.00mm |
Thread Size | M10 |
Overall Length | 0.63 in |
Details
Item | Grease Fitting |
Grease Fitting Style | Standard |
Fitting Head Angle | Straight |
Fitting Thread Type | Metric |
Material | Steel |
Color | Yellow |
Fitting Material | Steel |
Fitting Finish | Zinc-Plated |
Thread Type | Metric |
Max. Pressure | 6,000 psi |
Meets/Exceeds | DIN 71412 |
Finish | Zinc-Plated |
Fitting Style | Standard |
Overall Pressure - Maximum | 6,000 psi |
Head Angle | 0 Degrees |
Standards | DIN 71412 |
Description
Grease Fitting, Grease Fitting Style Standard, Fitting Material Steel, Fitting Finish Zinc-Plated, Fitting Head Angle Straight, Fitting Thread Size M10-1.00mm, Fitting Thread Type Metric, Overall Length 0.63 in, Max. Pressure 6,000 psi, Meets/Exceeds DIN 71412, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Insert Brng, Light Duty, Eccentric Locking Collar, 1.375-in. Bore Dia., 72mm OD, 1-in. Inner Ring W (SA207-22)
- BREEZE Hose Clamp, GP, SAE 52, Zinc, PK10 (62052H)
- SMC Speed Control Valve, 3/8 In Tube, 1/2 In (AS4201F-N04-11SA)
- POWERDRIVE QD Bushing, Series QT, 1-3/8" Bore (QT-1-3/8KW516)
- WESTWARD Fitting, 90 Deg., Stl, Zinc Plated, PK10 (52NZ23)
- WESTWARD Fitting, 45 Deg., SS, M6x1mm Thrd Size, PK10 (52PA08)
- WESTWARD Fitting, Zinc Plated, Stl, 55/64" L, PK10 (52NZ57)
- WESTWARD Grease Fitting, 90 Deg., SS, 27/32" L, PK10 (52PA05)
- WESTWARD Fitting, 45 Deg., M6x1mm Thread Size, PK10 (52NZ53)
- WESTWARD Fitting Cap, 45 Deg., PP, 55/64" L, Grn, PK10 (52NZ18)
- LINCOLN Elbow, 90 deg, 1/8"-27NPTFx1/8"-27NPTF (F) (L316071)
- Westward Grease Fittings