Shop All Grease Fittings
Westward
Fitting, Stl, 5/16"-24 Thread Size, PK10
Mfr # 52NZ35
Zoro # G7367617
product price: $3.95
/pk 10, $0.40/ea
$3.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grease Fitting Style Standard
- Fitting Head Angle Straight
- Fitting Thread Type UNF
- Material Steel
- Fitting Thread Size 5/16"-24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 52NZ35
- Zoro # G7367617
- UPC # 190735947661
- Country of Origin India
- Category Grease Fittings
Dimensions
Fitting Thread Size | 5/16"-24 |
Thread Size | 5/16"-24 |
Overall Length | 0.66 in |
Details
Item | Grease Fitting |
Grease Fitting Style | Standard |
Fitting Head Angle | Straight |
Fitting Thread Type | UNF |
Material | Steel |
Color | Yellow |
Fitting Material | Steel |
Fitting Finish | Zinc-Plated |
Thread Type | SAE-LT |
Max. Pressure | 5,000 psi |
Meets/Exceeds | SAE J-534-C |
Finish | Zinc-Plated |
Head Angle | 0 Degrees |
Fitting Style | Standard |
Overall Pressure - Maximum | 5,000 psi |
Description
Grease Fitting, Grease Fitting Style Standard, Fitting Material Steel, Fitting Finish Zinc-Plated, Fitting Head Angle Straight, Fitting Thread Size 5/16 In.-24, Fitting Thread Type UNF, Overall Length 0.66 in, Max. Pressure 5,000 psi, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Coupler Body, Brass, MNPT, 1/4 In. Pipe (B32)
- CLIMAX METAL PRODUCTS M2C-65 Metric Two-Piece Clamping Collar (M2C-65)
- MAIN FILTER Hydraulic Filter, replaces SOFIMA HYDRAULICS CRE100FV1, Return Line, 25 micron, Outside-In (MF0062388)
- SEALMASTER Pillow Block Bearing, Ball, 1" Bore (NPL-16)
- WESTWARD Grease Fitting, 90 Deg., Stl, 1/2" L, PK10 (52NZ75)
- WESTWARD Grease Fitting, Straight, Hex, PK5 (5NUF4)
- WESTWARD Fitting Cap, 90 Deg., PP, 55/64"L, Yllw, PK10 (52NZ20)
- WESTWARD Grease Fitting Kit, Metric Tapered, PK50 (52NZ93)
- WESTWARD Grease Fitting, Straight, Stl, 1-5/8"L, PK10 (52NZ79)
- WESTWARD Grease Fitting, 65 Deg., Stl, 45/64" L, PK10 (52NZ65)
- ALEMITE Grease Fitting, Fitting Header 6 Position (AL6136)
- Westward Grease Fittings