Shop All Grease Fittings
Westward
Fitting, SS, M8x1mm Thread Size, PK10
Mfr # 52NZ86
Zoro # G7368265
product price: $10.09
/pk 10, $1.01/ea
$10.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grease Fitting Style Standard
- Fitting Head Angle Straight
- Fitting Thread Type Metric
- Material Stainless Steel
- Fitting Thread Size M8-1.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 52NZ86
- Zoro # G7368265
- UPC # 190735947388
- Country of Origin India
- Category Grease Fittings
Dimensions
Fitting Thread Size | M8-1.00mm |
Thread Size | M8 |
Overall Length | 0.63 in |
Details
Item | Grease Fitting |
Grease Fitting Style | Standard |
Fitting Head Angle | Straight |
Fitting Thread Type | Metric |
Material | Stainless Steel |
Color | White |
Fitting Material | Stainless Steel |
Fitting Finish | Unfinished |
Thread Type | Metric |
Max. Pressure | 5,000 psi |
Meets/Exceeds | DIN 71412 |
Finish | Unfinished |
Standards | DIN 71412 |
Head Angle | 0 Degrees |
Fitting Style | Standard |
Overall Pressure - Maximum | 5,000 psi |
Description
Grease Fitting, Grease Fitting Style Standard, Fitting Material Stainless Steel, Fitting Finish Unfinished, Fitting Head Angle Straight, Fitting Thread Size M8-1.00mm, Fitting Thread Type Metric, Overall Length 0.63 in, Max. Pressure 5,000 psi, Meets/Exceeds DIN 71412, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ H Timing Belts (700H200)
- VIAIR Chrme Compressor Kit, 3/8"Port, 12V, 200psi (48043)
- NTN Flange Bearing, 4-Bolt, Ball, 3/4" Bore (UCFU-3/4M)
- EATON AEROQUIP Fitting, Elbow, 1 In Hose, 1 7/16-12 In ORS (1AA16FRB16)
- WESTWARD Grease Fitting, 65 Deg., Stl, 1-5/16"L, PK10 (52PA15)
- WESTWARD Grease Fitting, Straight, Stl, 15/16"L, PK10 (52NZ33)
- WESTWARD Grease Fitting, Straight, Stl, 29/32" L, PK5 (52NZ94)
- WESTWARD Fitting, Stl, 1/4"-28 Thread Size, PK10 (52NZ25)
- WESTWARD Fitting, Straight, Stl, 1/4" Thrd Size, PK10 (52NZ31)
- WESTWARD SS Grease Fitting Assortment, SAE (5NUF1)
- LINCOLN LUBRICATION Heavy Duty Grease Coupler, G310 (LING310)
- Westward Grease Fittings