Shop All Grease Fittings
Westward
Fitting, M10x1mm Thread Size, 23/32"L, PK10
Mfr # 52PA14
Zoro # G0741513
product price: $20.99
/pk 10, $2.10/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grease Fitting Style Standard
- Fitting Head Angle 90 Degrees
- Fitting Thread Type Metric
- Material Stainless Steel
- Fitting Thread Size M10-1.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 52PA14
- Zoro # G0741513
- UPC # 190735947876
- Country of Origin India
- Category Grease Fittings
Dimensions
Fitting Thread Size | M10-1.00mm |
Thread Size | M10 |
Overall Length | 0.72 in |
Details
Grease Fitting Style | Standard |
Item | Grease Fitting |
Fitting Head Angle | 90 Degrees |
Fitting Thread Type | Metric |
Material | Stainless Steel |
Color | White |
Fitting Material | Stainless Steel |
Fitting Finish | Unfinished |
Thread Type | Metric |
Max. Pressure | 5,000 psi |
Meets/Exceeds | DIN 71412 |
Finish | Unfinished |
Standards | DIN 71412 |
Fitting Style | Standard |
Overall Pressure - Maximum | 5,000 psi |
Head Angle | 90 Degrees |
Description
Grease Fitting, Grease Fitting Style Standard, Fitting Material Stainless Steel, Fitting Finish Unfinished, Fitting Head Angle 90 Degrees , Fitting Thread Size M10-1.00mm, Fitting Thread Type Metric, Overall Length 0.72 in, Max. Pressure 5,000 psi, Meets/Exceeds DIN 71412, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ 3V335 V Belt, 33.5 in Outside Length, 3/8 in Top Width, 1 Ribs (3V335)
- ARO Solenoid Air Control Valve, 1/4 In, 120VAC (A249SD-120-A)
- EAGLE BELTING Twisted O-Ring, 3/16in., Clear, 14 in., PK50 (5050008)
- MARATHON MOTORS SP Motor, Split-Ph, 60 Hz, 1/2 HP (048S17D2106)
- WESTWARD Fitting Cap, 30 Deg., PP, 1-21/32"L, Bl, PK10 (52NZ43)
- WESTWARD Grease Fitting, 65 Deg., SS, 55/64" L, PK10 (52PA21)
- WESTWARD Grease Fitting Kit, Metric (2CAN8)
- WESTWARD Fitting, 45 Deg., SS, M8x1mm Thrd Size, PK10 (52PA10)
- WESTWARD Grease Fitting, Hex, 1/8-27, PK5 (5NUF5)
- WESTWARD Grease Elbow Adaptor, Stl, 3/4" L, PK5 (52NZ92)
- ALEMITE Grease Fitting Flush Type, 1/8"-27 NPTF (A1815)
- Westward Grease Fittings