Shop All Grease Fittings
Westward
Fitting Cap, PP, 1-21/32" L, Yellow, PK10
Mfr # 52NZ41
Zoro # G7367370
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Accessory Grouping Cap
- Material Plastic
- Color Yellow
- Overall Length 1 5/8 in
- Features Long
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 52NZ41
- Zoro # G7367370
- UPC # 190735947517
- Country of Origin India
- Category Grease Fittings
Dimensions
Overall Length | 1 5/8 in |
Details
Item | Grease Fitting Caps |
Fitting Accessory Grouping | Cap |
Material | Plastic |
Color | Yellow |
Features | Long |
Accessory Type | Grease Fitting Cap |
Cap Type | Cap with Extended Neck |
Product Type | Grease Fitting Cap |
Description
Fitting Accessory Grouping Cap, Grease Fitting Caps, Material Plastic, Color Yellow, Thread Size Not Applicable, Overall Length 1 5/8 in, Thread Type Not Applicable, Features Long, Package Quantity 10
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATP Coiled Air Hose, 1/4" ID x 20 ft. (TT-14-25-R-RS-QC)
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 1 in Stroke, NFPA Double Acting (6X386)
- INGERSOLL-RAND Hammer (231XP-724)
- CONTINENTAL CONTITECH 3/3VX1180 Banded Cogged V-Belt, 118" Outside Length, 1-9/64" Top Width, 3 Ribs (3/3VX1180)
- WESTWARD Fitting, Zinc Plated, Stl, 55/64" L, PK10 (52NZ57)
- WESTWARD Grease Fitting Kit, Metric (2CAN8)
- WESTWARD Fitting Cap, 65 Deg., PP, 55/64"L, Blue, PK10 (52NZ21)
- WESTWARD Fitting, Straight, 1/4"-28 Thrd Size, PK10 (52NZ73)
- WESTWARD Grease Fitting Adapter, Stl, 3/4" L, PK5 (52NZ81)
- WESTWARD Fitting, 90 Deg., M10x1mm Thread Size, PK10 (52NZ68)
- KINGFISHER GreaseFTG, 45Deg, OAL 1-1/8 In, PK10 (2PA86)
- Westward Grease Fittings