Shop All Grease Fittings
Westward
Fitting Cap, PP, 1-21/32" L, Green, PK10
Mfr # 52NZ44
Zoro # G7368061
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Accessory Grouping Cap
- Material Plastic
- Color Green
- Overall Length 1 5/8 in
- Features Long
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 52NZ44
- Zoro # G7368061
- UPC # 190735947678
- Country of Origin India
- Category Grease Fittings
Dimensions
Overall Length | 1 5/8 in |
Details
Fitting Accessory Grouping | Cap |
Item | Grease Fitting Caps |
Material | Plastic |
Color | Green |
Features | Long |
Accessory Type | Grease Fitting Cap |
Product Type | Grease Fitting Cap |
Cap Type | Cap with Extended Neck |
Description
Fitting Accessory Grouping Cap, Grease Fitting Caps, Material Plastic, Color Green, Thread Size Not Applicable, Overall Length 1 5/8 in, Thread Type Not Applicable, Features Long, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ B72 V Belt, 75 in Outside Length, 5/8 in Top Width, 1 Ribs (B72)
- LEGACY AIR HOSE LEAD IN 3 FT X 3/8" (LML8305LI)
- MASTER PNEUMATIC REGULATOR 1 (R180M-8)
- PIX Belt, XPA Cogged, 13 x 932mm LP (XPA932)
- WESTWARD Fitting, Straight, Stl, 1/4" Thrd Size, PK10 (52NZ31)
- WESTWARD Grease Fitting, Straight, Stl, 11/16"L, PK10 (52NZ28)
- WESTWARD Fitting Cap, 45 Deg., PP, 55/64" L, Wht, PK10 (52NZ19)
- WESTWARD Grease Fitting, Straight, Stl, 17/32"L, PK10 (52NZ26)
- WESTWARD Grease Fitting, 90 Deg., SS, 49/64" L, PK10 (52PA04)
- WESTWARD Grease Fitting, Straight, Stl, 33/64"L, PK10 (52NZ24)
- HERITAGE Flush Drive Grease Fitting, 1/4", CS Z3 (H1885Z3)
- Westward Grease Fittings