Shop All Grease Fittings
Westward
Fitting Cap, PP, 1-21/32" L, Black, PK10
Mfr # 52NZ42
Zoro # G7367510
product price: $2.29
/pk 10, $0.23/ea
$2.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Accessory Grouping Cap
- Material Plastic
- Color Black
- Overall Length 1 5/8 in
- Features Long
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 52NZ42
- Zoro # G7367510
- UPC # 190735947531
- Country of Origin India
- Category Grease Fittings
Dimensions
Overall Length | 1 5/8 in |
Details
Fitting Accessory Grouping | Cap |
Item | Grease Fitting Caps |
Material | Plastic |
Color | Black |
Features | Long |
Accessory Type | Grease Fitting Cap |
Cap Type | Cap with Extended Neck |
Product Type | Grease Fitting Cap |
Description
Fitting Accessory Grouping Cap, Grease Fitting Caps, Material Plastic, Color Black, Thread Size Not Applicable, Overall Length 1 5/8 in, Thread Type Not Applicable, Features Long, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Guided Drive DFM-63-125-P-A-KF (DFM-63-125-P-A-KF)
- CONTINENTAL CONTITECH 10X888 Auto V-Belt V-Belts, 10X888 (10X888)
- FESTO Barbed T-Connector FCN-3-PK-6 (FCN-3-PK-6)
- TSUBAKI 60 Conn Link (Sc Type) (60CL)
- WESTWARD Fitting, 45 Deg., Stl, Zinc Plated, PK10 (52NZ76)
- WESTWARD Grease Fitting, Straight, Stl, 13/32"L, PK10 (52NZ72)
- WESTWARD Grease Fitting And Cap Kit, SAE, 100 PC (3APF4)
- WESTWARD Grease Fitting, Straight, Stl, 33/64"L, PK10 (52NZ24)
- WESTWARD Grease Fitting, 65 Deg., Stl, 31/32" L, PK5 (52NZ47)
- WESTWARD Grease Fitting, 90 Deg., Stl, 1/2" L, PK10 (52NZ75)
- MIDWEST FASTENER 1/4" Zinc Plated Steel Straight Drive-In Grease Fittings 1 12PK (37583)
- Westward Grease Fittings