Shop All Grease Fittings
Westward
Fitting Cap, 65 Deg., PP, 55/64"L, Blue, PK10
Mfr # 52NZ21
Zoro # G7367431
$0.66
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Accessory Grouping Cap
- Material Plastic
- Color Blue
- Overall Length 7/8 in
- Features Small
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 52NZ21
- Zoro # G7367431
- UPC # 190735947487
- Country of Origin India
- Category Grease Fittings
Dimensions
Overall Length | 7/8 in |
Details
Fitting Accessory Grouping | Cap |
Item | Grease Fitting Caps |
Material | Plastic |
Color | Blue |
Features | Small |
Accessory Type | Grease Fitting Cap |
Cap Type | Cap with Extended Neck |
Product Type | Grease Fitting Cap |
Description
Fitting Accessory Grouping Cap, Grease Fitting Caps, Material Plastic, Color Blue, Thread Size Not Applicable, Overall Length 7/8 in, Thread Type Not Applicable, Features Small, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON DC Gearmotor, 56.0 in-lb Max. Torque, 45 RPM Nameplate RPM, 90V DC Voltage (1LRB4)
- GAST Repair Kit K773 (K773)
- ZORO SELECT Hose Clamp, 2-1/2 to 4-1/2 In, SAE 64, PK10 (5264070)
- FAG BEARINGS Self-Aligning Ball Bearings Double Row (2204 2RS TVH)
- WESTWARD Grease Fitting, Straight, Hex, PK5 (5NUF4)
- WESTWARD Grease Fitting, 65 Deg., Stl, 45/64" L, PK10 (52NZ65)
- WESTWARD Grease Fitting Adapter, Stl, 3/4" L, PK5 (52NZ81)
- WESTWARD Fitting Cap, PP, 1-21/32" L, Black, PK10 (52NZ42)
- WESTWARD Grease Fitting, Straight, SS, 33/64" L, PK10 (52NZ78)
- WESTWARD Grease Fitting, Straight, Stl, 15/16"L, PK10 (52NZ33)
- WESTWARD Grease Fitting And Cap Kit, Metric, 100 PC (3APF5)
- Westward Grease Fittings