Shop All Grease Fittings
Westward
Fitting Cap, 65 Deg., PP, 55/64" L, Red, PK10
Mfr # 52NZ17
Zoro # G7367599
product price: $0.64
/pk 10, $0.06/ea
$0.64
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Accessory Grouping Cap
- Material Plastic
- Color Red
- Overall Length 7/8 in
- Features Small
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 52NZ17
- Zoro # G7367599
- UPC # 190735947456
- Country of Origin India
- Category Grease Fittings
Dimensions
Overall Length | 7/8 in |
Details
Fitting Accessory Grouping | Cap |
Item | Grease Fitting Caps |
Material | Plastic |
Color | Red |
Features | Small |
Accessory Type | Grease Fitting Cap |
Cap Type | Cap with Extended Neck |
Product Type | Grease Fitting Cap |
Description
Fitting Accessory Grouping Cap, Grease Fitting Caps, Material Plastic, Color Red, Thread Size Not Applicable, Overall Length 7/8 in, Thread Type Not Applicable, Features Small, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Mtr, Cap St, 1.5 HP, 3450,115/208-230V, 56C (5KC49NN2140X)
- SLUGGER BY FEIN Specialty Fluid, 10 oz, Squeeze Tube, PK12 (32160015982)
- DUAL DURA-PREMIUM SYNC TORQUE Timing Belt, DH, 1 x 57in PL, T114 (D570H100)
- KOYO Needle Roller Brg, 168, 1in Bore, Open (B-168)
- WESTWARD Grease Fitting and Install Kit, Metric (5NUF3)
- WESTWARD Grease Fitting, 45 Deg., SS, 55/64" L, PK10 (52PA07)
- WESTWARD Grease Fitting, Straight, Stl, 7/8" L, PK5 (52NZ34)
- WESTWARD Fitting, Stl, M8x1.25mm Thread Size, PK10 (52NZ60)
- WESTWARD Grease Fitting, 65 Deg., Stl, 45/64" L, PK10 (52NZ65)
- WESTWARD Fitting, Stl, Stl, 1/2"-14 Thread Size, PK10 (52PA19)
- HERITAGE Grease Fitting, 3/8"-24UNF 90D CS Z3 (H1708Z3)
- Westward Grease Fittings