Shop All Grease Fittings
Westward
Fitting Cap, 65 Deg., PP, 1-21/32"L, Rd, PK10
Mfr # 52NZ45
Zoro # G7367879
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Accessory Grouping Cap
- Material Plastic
- Color Red
- Overall Length 1 5/8 in
- Features Long
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 52NZ45
- Zoro # G7367879
- UPC # 190735946862
- Country of Origin India
- Category Grease Fittings
Dimensions
Overall Length | 1 5/8 in |
Details
Fitting Accessory Grouping | Cap |
Item | Grease Fitting Caps |
Material | Plastic |
Color | Red |
Features | Long |
Accessory Type | Grease Fitting Cap |
Cap Type | Cap with Extended Neck |
Product Type | Grease Fitting Cap |
Description
Fitting Accessory Grouping Cap, Grease Fitting Caps, Material Plastic, Color Red, Thread Size Not Applicable, Overall Length 1 5/8 in, Thread Type Not Applicable, Features Long, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Sprocket, Metric- 3/8-in. Pitch, 11 Hardened Teeth, 10mm Finished Bore with Keyway & Set Screws (06BS11H X 10)
- BUYERS PRODUCTS 2 Spool Directional Control Valve 3-Way Spring Center/3-way Spring Center/PB (HV233AAG2ED0)
- BANDO Power King, M22 (M22)
- CENTURY Motor, PSC, 3/4 HP, 1075,208-230V, 48Y, Open (FD6001A)
- WESTWARD Grease Fitting, 45 Deg., Stl, 53/64" L, PK10 (52NZ54)
- WESTWARD Fitting, Stl, 5/16"-24 Thread Size, PK10 (52NZ35)
- WESTWARD Fitting Cap, PP, 1-21/32" L, Yellow, PK10 (52NZ41)
- WESTWARD Grease Fitting, Straight, Stl, 13/32"L, PK10 (52NZ72)
- WESTWARD Grease Fitting, 65 Deg., Stl, 1-5/16"L, PK10 (52PA15)
- WESTWARD Fitting, 90 Deg., Stl, Zinc Plated, PK10 (52NZ23)
- DIXON 45Deg Grease Whip Zerk Ball Check, 1/8-27 NPT Thread, 0.86 in OAL, Steel, Zinc Plated (GWHZ045R)
- Westward Grease Fittings